Buy more than* S$200* and get FREE SHIPPING

Hose Nipple, White

5.00 (1)
Surface Processing
Cast (black product) hot-dip galvanized (white goods)
Screw
JIS B0203 tube for taper screw
Shape
Hinekomi type
Material
Cast iron JIS G5501 FC200
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimension t (mm) Accordion Shape Bottle Dimension H (mm) Dimension d Dimensions L (mm) Nominal Diameter (A) Dimension V(mm) Dimensions d1 (mm) Dimension W (mm) Dimension T (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension t (mm) Accordion Shape Bottle Dimension H (mm) Dimension d Dimensions L (mm) Nominal Diameter (A) Dimension V(mm) Dimensions d1 (mm) Dimension W (mm) Dimension T (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 22 4 94 R2 61 50 51 40 48 11 69 1PC 1 - 85861912 15.63 SGD
In stock
22 13 3 52 R1/2 32 15 16.5 10 15 7 25 1PC 1 - 85861867 5.65 SGD
In stock
49 22 3 82 R1 · 1/2 50 40 41 30 38 10 57 1PC 1 - 85861903 11.35 SGD
In stock
43 19 3 80 R1, 1/4 53 32 33.5 24 31 8 50 1PC 1 - 85861894 9.53 SGD
In stock
76 22 4 106 R2, 1/2 73 65 65.5 54 62 11 87 1PC 1 - 85861921 23.32 SGD
Shipped after 2017-02-28
90 25 4 112 R3 77 80 81 68 77 10 103 1PC 1 - 85861937 31.48 SGD
In stock
168 30 5 172 R6 131 150 154 133 143 11 180 1PC 1 - 85861964 109.90 SGD
Shipped after 2017-02-28
35 18 3 75 R1 50 25 27.5 17.5 25 7 40 1PC 1 - 85861885 8.37 SGD
In stock
27 17 4 62 R3/4 38 20 22 14 20 7 31 1PC 1 - 85861876 7.02 SGD
In stock
115 33 4 145 R4 100 100 105 89 98 12 124 1PC 1 - 85861946 40.05 SGD
Shipped after 2017-02-28
144 30 4 170 R5 129 125 130 110 120 11 155 1PC 1 - 85861955 94.01 SGD
Shipped after 2017-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hose connection
5
From Japan
On 2015-08-23 11:32:54
I did not have any problems. Price is also cheaper, also Buy.
This review is about item#85861885.

Related Products