Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laminator

Laminating Speed (mm/min)
260(50Hz), 310(60Hz)
Laminating Width (mm)
(Maximum) 330
Number of Rollers
Two
Maximum Laminating Thickness (mm)
(I include the contents of) 0.5
Warm-up Period
About 4 minutes
Body Dimensions (Width x Depth x Height) (mm)
490x150x75
Correspondence/Support
100/150micro film
Power Consumption (W)
600
Type
A3
Weight (kg)
2.6
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 LAM-905 85939174 -
Discontinued
[x]
ADD TO CART