Buy more than* S$200* and get FREE SHIPPING

Petit Measure Tape

Material (Spring)
SK85 (old SK5)
Materials (tape)
S50C
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
6
Length (m)
1
...see all>
Product Options
ADD TO CART
Body Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 Key ring, hook 1PC 1 KPD-10BL 85841962 -
Discontinued
[x]
23 With key ring 1PC 1 KPS-10BL 85841953 5.99 SGD
In stock
ADD TO CART

Related Products