Buy more than* S$200* and get FREE SHIPPING

Thermometer And Humidity Sensor With External Temperature Sensor, Digital Large LCD

4.00 (18)
Caution
Check the instructions carefully before use the product., Check the instructions carefully before use the product., Check the instructions carefully before use the product., Check the instructions carefully before use the product.
Purpose
To manage of heat and work environment in factory. To control temperature, humidity, and time at gym and hall, etc. For hygiene control of food manufacture, cooking food and kitchen, etc., To manage of heat and work environment in factory. To control temperature, humidity, and time at gym and hall, etc. For hygiene control of food manufacture, cooking food and kitchen, etc., To manage of heat and work environment in factory. To control temperature, humidity, and time at gym and hall, etc. For hygiene control of food manufacture, cooking food and kitchen, etc., To manage of heat and work environment in factory. To control temperature, humidity, and time at gym and hall, etc. For hygiene control of food manufacture, cooking food and kitchen, etc.
Humidity Measurement Accuracy
+ / (Measurement range of the other) -5% RH (30 to 60% RH), + / -10% RH
Battery Life
About 1 year (alkaline battery specifications)
Temperature Measurement Precision
+/-1(0 to +50)
Humidity Measurement Range (%)
15 to 95RH (measurement of humidity can, only room)
Outer Dimensions (Width W x Height H x Depth D) (mm)
101x108x24
Temperature Measurement Range (deg C)
(External) (internal) 0 to +50, -40 to +70
Body Weight (g)
(Including battery) about 150
Cable Length (m)
External temperature sensor / about 3m (removable)
Minimum
(Humidity) (temperature) 0.1, 1% RH
Power
AAA batteries one
Accessories
Monitor battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5682 86952941 39.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 2
1 star 1
Review Rating: 4.00
18 Customer Reviews
The reviews are automatic translation.
Measurement of the thermal barrier paint effect
5
From Japan
On 2017-01-21 18:08:05
By observing the change in temperature of the room from the outside, it is used to compare the thermal barrier paint effect. It comes with clock, it is good in the time change measurement.
This review is about item#86952941.
Temperature and humidity measurement in a plastic house
2
From Japan
On 2016-11-16 17:40:04
There is no problem with the body, but the cable is too brittle. In one season stage of use, sunlight have portions that hit the cover portion of the cable becomes worn out, line in is now bare. Handling of replacement parts can also So no, we are troubled or not may be bought the same model when you buy next time.
This review is about item#86952941.
Machinery installation
3
From Japan
On 2016-10-31 10:29:16
Buy the measurement instrument for the installation, it has come in handy inexpensive and easy to see.
This review is about item#86952941.
Unavailable in one would be the outside air temperature sensor cable is degraded years
5
From Japan
On 2015-11-14 17:21:20
Switching of IN / OUT also just press the button. Number is also easy to see. It does not seem in the dark. However To measure the outside temperature is, I do not If you do not put a sensor on the outside Had collapsed and battered cable section which is exposed to the outside air is deteriorated. Tattered have likely part hit the sun even in the room is degraded. Temperature display is of course out funny numbers. Users who now installed, we recommend that you install from the coated cover of the cable. May, but if there is a replacement part of the sensor cable Neither in the body of such exaggerated price range I think trying to make self-made and have also bought in weather cable. Purchase was the period of use of 2014/06 so 16 months. You want to buy if the cable is improved but you can recommend Remains of the current situation can not be recommended to not repeat.
This review is about item#86952941.
At the mixing chamber of the grinding stone raw materials, it is used to temperature and humidity control.
5
From Japan
On 2015-08-13 06:35:47
Analog of temperature, had been using a hygrometer is clearly numerical value even without going to look to near replaced now music read. The display value is also, I think that there is no great difference compared to the analog. External temperature sensor is not used. In private, I think that was a good buy.
This review is about item#86952941.
Indoor and outdoor temperature and humidity control
4
From Japan
On 2015-04-06 09:12:20
We used to see the difference between the indoor and outdoor temperature and humidity.
This review is about item#86952941.
Use in environment check of the room put on office desk
5
From Japan
On 2015-02-10 16:53:23
Thermometer, addition of hygrometer, is satisfied because it was also attached clock.
This review is about item#86952941.
Temperature management of greenhouse
4
From Japan
On 2015-01-14 17:17:30
Button may be easy to push. React with a light touch. Since this a just price where durability is a concern. We hope that it can be used longer.
This review is about item#86952941.
Temperature management of greenhouse
1
From Japan
On 2014-12-18 16:01:14
I was checking the temperature this morning (December 18), To very cold has been a 59.9. Display had to external setting. By design, the external sensor does not satisfy the specifications has a -40 ℃ -70 ℃. In addition, when you switch external, internal, it is slow to display the normal temperature Cheap but Chinese-made quality is very bad. These kind of things is better not to sell it.
This review is about item#86952941.
Temperature and humidity control of the workplace
4
From Japan
On 2014-12-05 23:22:55
Purchase want to know the temperature and humidity. While not in the management can be about the environment and with a guide Shi it is understood that the dry state settle for since the temperature also can measure.
This review is about item#86952941.

Related Products