Buy more than* S$200* and get FREE SHIPPING

LED medium-sized laminated signal lamp LME-2 type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Unit Length (mm)
191.2
Outer Diameter (phi mm)
60
Dimensions A (mm)
477.7-487.7
Rated Voltage (V)
AC/DC24
Power Consumption (W)
3.4
Number of Steps
2
Dimensions L (mm)
507.2
Weight (kg)
0.81
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 LME-202FBL-YB 85885003 149.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products