Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Revolving Light

5.00 (3)
Number of Flashes (min-1[Time/min])
105
Outer Diameter (phi mm)
162
...see all>
Product Options
ADD TO CART
Color Mounting Pitch Rated Voltage (V) Power Consumption (W) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Mounting Pitch Rated Voltage (V) Power Consumption (W) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- phi120 DC48 8.2 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-04-P-R 85911594 339.99 SGD
Shipped after 2018-07-27
- phi120 DC48 8.2 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-04-P-Y 85911603 339.99 SGD
Shipped after 2018-07-27
- phi120 AC100-240 7.8 1.06   1pc 1 RLR-M2-P-Y 85911682 299.99 SGD
Shipped after 2018-06-25
- phi140 - 7.6 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-M1-R 85911734 289.99 SGD
Shipped after 2018-06-27
Yellow Phi140 DC12 / 24 (combined) 7.6 1   1PC 1 RLR-M1-Y 85911743 289.99 SGD
Shipped after 2018-06-25
- phi140 AC100-240 7.8 1.06 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-M2-B 85911551 339.99 SGD
Shipped after 2018-07-27
- phi140 AC100-240 7.8 1.06 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-M2-G 85911567 339.99 SGD
Shipped after 2018-07-27
- phi120 AC100-240 7.8 1.06 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-M2-P-B 85911576 339.99 SGD
Shipped after 2018-07-27
- phi120 AC100-240 7.8 1.06 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-M2-P-G 85911585 339.99 SGD
Shipped after 2018-07-27
- phi140 DC48 8.2 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-04-R 85911612 339.99 SGD
Shipped after 2018-07-27
- phi140 DC48 8.2 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-04-Y 85911621 339.99 SGD
Shipped after 2018-07-27
- phi140 - 7.6 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-M1-B 85911637 339.99 SGD
Shipped after 2018-07-27
- phi140 - 7.6 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-M1-G 85911646 339.99 SGD
Shipped after 2018-07-27
- phi120 - 7.6 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-M1-P-B 85911655 339.99 SGD
Shipped after 2018-07-27
- phi120 - 7.6 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-M1-P-G 85911664 339.99 SGD
Shipped after 2018-07-27
- phi120 AC100-240 7.8 1.06   1pc 1 RLR-M2-P-R 85911673 299.99 SGD
Shipped after 2018-06-25
- phi140 AC100-240 7.8 1.06   1pc 1 RLR-M2-R 85911691 299.99 SGD
Shipped after 2018-06-25
- phi140 AC100-240 7.8 1.06   1pc 1 RLR-M2-Y 85911707 299.99 SGD
Shipped after 2018-06-25
- phi120 - 7.6 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-M1-P-R 85911716 289.99 SGD
Shipped after 2018-06-27
- phi120 - 7.6 1   1pc 1 RLR-M1-P-Y 85911725 289.99 SGD
Shipped after 2018-06-25
- phi140 DC48 8.2 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-04-B 85911752 339.99 SGD
Shipped after 2018-07-27
- phi140 DC48 8.2 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-04-G 85911761 339.99 SGD
Shipped after 2018-07-27
- phi120 DC48 8.2 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-04-P-B 85911777 339.99 SGD
Shipped after 2018-07-27
- phi120 DC48 8.2 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RLR-04-P-G 85911786 339.99 SGD
Shipped after 2018-07-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Display of store in operation
5
From Japan
On 2018-01-06 09:39:50
I think that it is bright and outstanding. Although it is exchanging with the previous equivalent item, the motor of the previous product has stopped rotating in seven years. This product expects long life.
This review is about item#85911682.
Construction Cutter Production After Installation, Rotating Light Installation
5
From Japan
On 2017-07-20 16:01:52
I replaced a small rotating lamp with a large rotating lamp. It looks good You can confirm immediately! How is life span? I want to know.
This review is about item#85911576.
I installed it on a ship
5
From Japan
On 2016-05-23 17:22:20
It is a very good product.
This review is about item#85911725.

Related Products