Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Detector

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outlet Capacity
AC100V 300W 3A to (5A fuse built-in) inrush current 10A
Pickup
Sound pressure detection by the condenser microphone (detection frequency range 400Hz to 5KHz)
Rated Voltage (V)
AC100
Power Consumption (W)
2 (operation), 0.6 (standby)
Weight (kg)
0.17
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-02 85914412 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Because noise in the factory does not hear the phone ringing sound, buzzer of treble and the like is noisy at night. Before
2
From Japan
On 2016-04-12 09:13:31
Since the thing of the previous purchase was wireless, it was okay to move away from the phone body, but construction was troublesome because the thing purchased this time was wired.
This review is about item#85914412.
Incoming calls are not known in environments where noises, such as machine tools, compressors, welding operations, grinders and the like cans factories (metal product processing) are intense, so that incoming calls are detected so as to drive the patrites and the alarm.
5
From Japan
On 2015-07-06 23:20:11
It does not respond to loud sounds other than telephone calls and can reliably detect only ringing tones of the phone. The set of sensitivity adjustment etc was very easy and work was easy. Since it is indirectly detecting the ringing tone of the telephone, it does not affect the telephone line, so it is good. that's all.
This review is about item#85914412.

Related Products