Buy more than* S$200* and get FREE SHIPPING

Micro-rotating lights RU type

5.00 (3)
Number of Flashes (min-1[Time/min])
120
Outer Diameter (phi mm)
82
...see all>
Product Options
ADD TO CART
Bulb No. Nominal Sectional Area (mm2) Leader Wire Type Leader Wire Length (mm) Electric Lamp Rated Voltage (V) Current (A) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulb No. Nominal Sectional Area (mm2) Leader Wire Type Leader Wire Length (mm) Electric Lamp Rated Voltage (V) Current (A) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 0.5 AV 280 24V 6W DC24 0.3 0.4   1pc 1 RU-24-Y 85921403 70.99 SGD
In stock
18 0.75 VCTFK 300 12V 6W AC100 0.075 0.6   1pc 1 RU-100-R 85921437 82.99 SGD
In stock
18 0.75 VCTF 340 12V 6W AC220 0.035 0.6   1pc 1 RU-220-Y 85921324 85.99 SGD
In stock
18 0.5 AV 280 12V 6W DC12 0.5 0.4   1pc 1 RU-12-Y 85921367 70.99 SGD
In stock
19 0.5 AV 280 24V 6W DC24 0.3 0.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RU-24-B 85921376 70.99 SGD
Shipped after 2018-03-13
18 0.75 VCTFK 300 12V 6W AC100 0.075 0.6   1pc 1 RU-100-G 85921421 82.99 SGD
In stock
19 0.5 AV 280 24V 6W DC24 0.3 0.4   1pc 1 RU-24-R 85921394 70.99 SGD
In stock
18 0.75 VCTFK 300 12V 6W AC100 0.075 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RU-100-B 85921412 82.99 SGD
Shipped after 2018-03-26
18 0.75 VCTFK 300 12V 6W AC100 0.075 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RU-100-Y 85921446 82.99 SGD
Shipped after 2018-02-22
18 0.75 VCTF 340 12V 6W AC220 0.035 0.6   1pc 1 RU-220-R 85921315 84.99 SGD
Shipped after 2018-02-22
18 0.5 AV 280 12V 6W DC12 0.5 0.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RU-12-B 85921333 70.99 SGD
Shipped after 2018-03-26
18 0.5 AV 280 12V 6W DC12 0.5 0.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RU-12-R 85921351 70.99 SGD
Shipped after 2018-03-26
18 0.75 VCTF 340 12V 6W AC220 0.035 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RU-220-B 85921297 85.99 SGD
Shipped after 2018-03-26
18 0.75 VCTF 340 12V 6W AC220 0.035 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RU-220-G 85921306 84.99 SGD
Shipped after 2018-03-26
18 0.5 AV 280 12V 6W DC12 0.5 0.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RU-12-G 85921342 70.99 SGD
Shipped after 2018-03-26
19 0.5 AV 280 24V 6W DC24 0.3 0.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RU-24-G 85921385 70.99 SGD
Shipped after 2018-03-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As you can see around the working track
5
From Japan
On 2017-12-06 11:26:57
It is also a brand of manufacturers and trusted brands. It was also cheaper than other companies. I can use it without problems.
This review is about item#85921394.
Mounting so that it lights up when the mobile crane is in operation
5
From Japan
On 2016-09-30 14:42:08
The pattern paper required for drilling of the installation point (screw part) was attached, so it was easy to install.
This review is about item#85921403.
When forklift operation
5
From Japan
On 2016-07-01 20:48:22
It is very good. Installation was also easy. It helps to prevent danger! It is!
This review is about item#85921367.

Related Products