Buy more than* S$200* and get FREE SHIPPING

AC Fan Motor

4.50 (2)
Working Voltage Range (V)
+/-10%
Insulation Class
UL : A class,CSA : B class
Storage Temperature Range (degree c)
-20-70
Operating Ambient Temperature (deg C)
-10-+60
Operating Humidity Range
15-85%RH
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Current (mA) Maximum Air Volume (m<SUP>3</SUP>/min) Rotational speed (r/min) (50Hz/60Hz) Rated Current (max) Overheat Protection Device Angular Dimensions Frame Thickness (mm) Rated Voltage (V) Rated Input (W) Weight (g) Maximum Static Pressure (Pa) Rated Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (mA) Maximum Air Volume (m<SUP>3</SUP>/min) Rotational speed (r/min) (50Hz/60Hz) Rated Current (max) Overheat Protection Device Angular Dimensions Frame Thickness (mm) Rated Voltage (V) Rated Input (W) Weight (g) Maximum Static Pressure (Pa) Rated Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Restraint) 220/200 1.8/2.0 2300/2700 180 Impedance protection 120 25 100 (+10/-20%)14/11 360 41.2/41.2 220 1PC 1 ASEN102519 85924526 26.99 SGD
Shipped after 2018-04-11
(Restraint) 370/300 2.5/2.9 2600/2900 230 Impedance protection - - 100 (+10/-20%)15/14 550 64.7/76.4 270 1PC 1 ASEN104519 85924571 27.99 SGD
In stock
(Restraint) 190/170 2.5/2.9 2600/2900 120 Impedance protection - - 200 (+10/-20%)15/13 550 64.7/76.4 140 1PC 1 ASEN104549 85924596 27.99 SGD
In stock
(Restraint) 120/100 1.8/2.0 2300/2700 90 Impedance protection 120 25 200 (+10/-20%)14/11 360 41.2/41.2 110 1PC 1 ASEN102549 85924535 26.99 SGD
In stock
- 2.5/2.9 2600/2900 100 - 120 38 230 (+10/-20%)15/14 550 64.7/76.4 120 1pc 1 ASEN104569 85924605 26.99 SGD
Shipped after 2018-01-30
- 2.5/2.9 2600/2900 210 - 120 38 115 (+10/-20%)15.5/14.5 550 64.7/76.4 250 1pc 1 ASEN104529 85924587 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Ventilation of small space in my house
4
From Japan
On 2017-08-07 10:45:29
The correct answer was that we chose a two-terminal lead wire connection type. Easy installation and wiring change, the targeted simple ventilation was able to run smoothly.
This review is about item#85924526.
For cooling
5
From Japan
On 2017-07-17 18:42:26
The sound is quiet and I do not feel stress. I want you to prepare guards for fans if you want greed.
This review is about item#85924526.

Related Products