Buy more than* S$200* and get FREE SHIPPING

AC Fan Motor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Anti Vibration
(Frequency) 10 over 55Hz, 3 direction of (double amplitude) 0.75mm (application direction) X / Y / Z, (application time) between each direction 10min
Average Life (Hour)
MTTF 50000 (25 degC , normal humidity, when continuously energized at rated voltage, time speed is up to 30% decrease with respect to the initial value)
Rotational speed (r/min) (50Hz/60Hz)
2600/2900
Overheat Protection Device
Impedance protection
Rated Input (W)
(+10/-20%)15/14
Maximum Static Pressure (Pa)
64.7/76.4
Rated Current (mA)
270
Insulation Voltage
Between AC1500V 1min (between live parts and frame)
Working Voltage Range (V)
+/-10%
Insulation Class
UL : A class,CSA : B class
Storage Temperature Range (degree c)
-20-70
Noise Level (dB(A))
(Distance from the fan side 10m) 37/41, (distance from fan surface 10m) 44/48
Current (mA)
(Restraint) 370/300
Operating Ambient Temperature (deg C)
-10-+60
Insulation Resistance (Mohm)
100 or more (DC500V megger meter) (between live parts and frame)
Maximum Air Capacity (m3/min)
2.5/2.9
Operating Humidity Range
15-85%RH
Rated Current (max)
230
Rated Voltage (V)
100
Cycle(Hz)
50/60
Weight (g)
550
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASEN104519 85924571 28.85 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products