Buy more than* S$200* and get FREE SHIPPING

AC Fan Motor

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Anti Vibration
(Frequency) 10 over 55Hz, 3 direction of (double amplitude) 0.75mm (application direction) X / Y / Z, (application time) between each direction 10min
Average Life (Hour)
MTTF 50000 (25 degC , normal humidity, when continuously energized at rated voltage, time speed is up to 30% decrease with respect to the initial value)
Rotational speed (r/min) (50Hz/60Hz)
2600/2900
Overheat Protection Device
Impedance protection
Rated Input (W)
(+10/-20%)15/13
Maximum Static Pressure (Pa)
64.7/76.4
Rated Current (mA)
140
Insulation Voltage
Between AC1500V 1min (between live parts and frame)
Working Voltage Range (V)
+/-10%
Insulation Class
UL : A class,CSA : B class
Storage Temperature Range (degree c)
-20-70
Noise Level (dB(A))
(Distance from the fan side 12m) 37/41, (distance from fan surface 12m) 44/48
Current (mA)
(Restraint) 190/170
Operating Ambient Temperature (deg C)
-10-+60
Insulation Resistance (Mohm)
100 or more (DC500V megger meter) (between live parts and frame)
Maximum Air Capacity (m3/min)
2.5/2.9
Operating Humidity Range
15-85%RH
Rated Current (max)
120
Rated Voltage (V)
200
Cycle(Hz)
50/60
Weight (g)
550
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASEN104549 85924596 28.85 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-09-25 03:08:09
It was used for the exchange of welding machine fan of 180A class. Air volume is also very good enough.
This review is about item#85924596.
It used to replace parts of the machine
2
From Japan
On 2016-07-04 16:42:54
It is for the control panel cooling of the machine, but in broken FAN is discontinued, selected as a compatible product. Somewhat quiet feel than the old type is. Not off the tap have vacant only hole is in the same position as the earth terminal mounting position of the old type, For location that is off the tap is there to another side, because the unity band also unpleasant to be roses Screw tightening to turn off the tap on their own.
This review is about item#85924596.
Cooling of opportunity
5
From Japan
On 2015-07-13 15:18:37
Since the abnormal noise is from the opportunity, find out when the fan was the cause
This review is about item#85924596.
Use a container of cooling
5
From Japan
On 2015-03-02 10:44:55
Compared with the amount of money that has been purchased until now, quite different. Since there is a need to look at the long period of time with respect to quality, it omitted.
This review is about item#85924596.

Related Products