Buy more than* S$200* and get FREE SHIPPING

AC Fan Motor

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Anti Vibration
(Frequency) 10 over 55Hz, 3 direction of (double amplitude) 0.75mm (application direction) X / Y / Z, (application time) between each direction 10min
Average Life (Hour)
MTTF 50000 (25 degC , normal humidity, when continuously energized at rated voltage, time speed is up to 30% decrease with respect to the initial value)
Rotational speed (r/min) (50Hz/60Hz)
2000/2600
Overheat Protection Device
Impedance protection
Rated Input (W)
(+10/-20%)6/5
Maximum Static Pressure (Pa)
13.7/22.6
Rated Current (mA)
80
Insulation Voltage
Between AC1500V 1min (between live parts and frame)
Working Voltage Range (V)
+/-10%
Insulation Class
UL : A class,CSA : B class
Storage Temperature Range (degree c)
-20-70
Noise Level (dB(A))
(Distance from the fan side 16m) 28/33, (distance from fan surface 16m) 29/34
Current (mA)
(Restraint) 85/75
Operating Ambient Temperature (deg C)
-10-+60
Insulation Resistance (Mohm)
100 or more (DC500V megger meter) (between live parts and frame)
Maximum Air Volume (m3/min)
0.2/0.26
Operating Humidity Range
15-85%RH
Rated Current (max)
70
Rated Voltage (V)
100
Cycle(Hz)
50/60
Weight (g)
140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASEN60511 85924666 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
cooling
4
From Japan
On 2016-10-20 19:10:57
It is very helpful because there are not many small fans of 100 VAC specification.
This review is about item#85924666.
Strobe Generator
5
From Japan
On 2016-06-17 20:20:10
It is very good quality.
This review is about item#85924666.
Power supply creation
4
From Japan
On 2015-10-14 14:53:27
There is weight feeling, it is easy to use.
This review is about item#85924666.

Related Products