Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Operating Humidity Range Rated Current (mA) Rated Current (max) Angular Dimensions Working Voltage Range (V) Rated Voltage (V) Insulation Class Cycle(Hz) Storage Temperature Range (degree c) Weight (g) Accessories Rotational speed (r/min) (50Hz/60Hz) Current (mA) Overheat Protection Device Operating Ambient Temperature (deg C) Frame Thickness (mm) Rated Input (W) Maximum Air Volume (m<SUP>3</SUP>/min) Maximum Static Pressure (Pa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Humidity Range Rated Current (mA) Rated Current (max) Angular Dimensions Working Voltage Range (V) Rated Voltage (V) Insulation Class Cycle(Hz) Storage Temperature Range (degree c) Weight (g) Accessories Rotational speed (r/min) (50Hz/60Hz) Current (mA) Overheat Protection Device Operating Ambient Temperature (deg C) Frame Thickness (mm) Rated Input (W) Maximum Air Volume (m<SUP>3</SUP>/min) Maximum Static Pressure (Pa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15-85%RH 60 50 80 +/-10% 200 UL : A class,CSA : B class 50/60 -20-70 240 - 2500/3000 - - -10-+60 25 (+10/-20%)7/6 0.57/0.68 39.0/55.0   1pc 1 ASEN80214 85924684 27.99 SGD
In stock
15-85%RH 170 120 80 +/-10% 100 UL : A class,CSA : B class 50/60 -20-70 300 - 2700/3200 - - -10-+60 38 (+10/-20%)9/7 0.75/0.9 44.2/62.8   1pc 1 ASEN80411 85924711 23.99 SGD
In stock
15-85%RH 80 65 80 +/-10% 200 UL : A class,CSA : B class 50/60 -20-70 300 - 2700/3200 - - -10-+60 38 (+10/-20%)9/7 0.75/0.9 44.2/62.8   1pc 1 ASEN80414 85924727 23.99 SGD
In stock
15-85%RH 90 80 80 +/-10% 100 UL : A class,CSA : B class 50/60 -20-70 220 With lead wire 2400/2750 (Restraint) 95/85 Impedance protection -10-+60 25 (+10/-20%)6/5 0.74/0.85 37.5/43   1PC 1 ASEN80211 85924675 21.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN80212 73923955 24.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN80215 73923964 31.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN80216 73923973 31.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN80217 73923982 31.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN80412 73923998 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN80416 73924007 25.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN82411 73924034 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN82412 73924043 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN82414 73924052 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN82415 73924068 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN82416 73924077 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN82417 73924086 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN84411 73924156 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN84412 73924165 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN84414 73924174 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN84415 73924183 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN84416 73924192 25.99 SGD
Shipped after 2018-10-09
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASEN84417 73924208 25.99 SGD
Shipped after 2018-10-09
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Replacement of failed parts
5
From Japan
On 2018-03-30 11:00:10
Although it was attached with things from other makers, I made this for the same size It was cheap, delivery was quick and it was good.
This review is about item#85924684.
Used for circulation of simple greenhouse
2
From Japan
On 2018-02-28 16:05:17
Although the noise level is 34, the sound from Omron 34 is quite large. Items that I will never buy again.
This review is about item#85924675.
Heat countermeasure of machine place of factory
5
From Japan
On 2017-07-11 15:06:55
I am saved by the ideal item, thank you very much.
This review is about item#85924675.
For cooling the power circuit breaker
5
From Japan
On 2017-05-26 07:08:39
As expected, Panasonic sound is also little and I am very satisfied.
This review is about item#85924675.
Machine cooling fan
5
From Japan
On 2017-05-02 18:57:50
I use it for the cooling fan of the machine. It is very nice and COSPA is expensive.
This review is about item#85924684.

Related Products