Buy more than* S$200* and get FREE SHIPPING

AS Solenoid Push

Suction Power (N [kgf])
29.4[3.0]
Allowable Voltage Range
In the case of 60Hz: In the case of 115% 50Hz of rated voltage: 110% of the rated voltage
Operating Time
About 0.1sec (at proper load)
Lifespan
More than 50 million times (according to JIS C4552 solenoid life test method)
Operating Ambient Temperature (deg C)
Over 25 over +45 (however that there is no cold case icing / condensation)
Insulation Resistance (Mohm)
Koiru non-charge part metal part between 50 or more (500V DC insulation resistance tester)
Insulation Assortment
JIS B species equivalent (maximum permissible temperature of 130 degC )
Temperature rise
The continuous application of the 50Hz rated voltage in a state in which the movable iron core is in close contact with the fixed iron core, temperature rise 85 degC of fully saturated after coil or less (resistance method)
Rated Frequency (Hz)
50/60 shared
Withstand Voltage
Between Koiru non-charge part intermetallic 2000V 1min
Rated Voltage (V)
AC100
Weight (g)
700, (movable iron core) 240
Stroke (mm)
20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS30212 85925077 66.90 SGD
Shipped after 2017-05-17
ADD TO CART

Related Products