Buy more than* S$200* and get FREE SHIPPING

DC fan motor _60 square x 25_12V_ ribs there _ half speed

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rotational speed (r/min) (50Hz/60Hz)
3000
Frame Thickness (mm)
60
Rated Input (W)
(max./AVE)1.20/0.96
Maximum Static Pressure (Pa)
23.4
Rated Current (mA)
(max./AVE)100/80
Noise Level (dB(A))
22.5
Operating Ambient Temperature (deg C)
-10-+60
Maximum Air Volume (m3/min)
0.44
Operating Humidity Range
15-85%RH
Angular Dimensions
60
Rated Voltage (V)
12
Weight (g)
65
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ASFN62371 85925366 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2016-07-12 21:44:47
The fan in the plasma TV was broken so I used it for replacement. Sounds are also quiet and nice.
This review is about item#85925366.

Related Products