Buy more than* S$200* and get FREE SHIPPING

DC Fan Motor

4.33 (3)
Frame Thickness (mm)
25
Operating Ambient Temperature (deg C)
-10-+60
Operating Humidity Range
15-85%RH
Angular Dimensions
60
Weight (g)
65
...see all>
Product Options
ADD TO CART
Maximum Air Volume (m<SUP>3</SUP>/min) Rated Voltage (V) Speed Type Rotational speed (r/min) (50Hz/60Hz) Rated Input (W) Maximum Static Pressure (Pa) Insulation Voltage Rated Current (mA) Noise Level (dB(A)) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Air Volume (m<SUP>3</SUP>/min) Rated Voltage (V) Speed Type Rotational speed (r/min) (50Hz/60Hz) Rated Input (W) Maximum Static Pressure (Pa) Insulation Voltage Rated Current (mA) Noise Level (dB(A)) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.61 24 Standard Speed 4050 (max./AVE)2.40/1.92 41.7 Between AC500V 1min (between lead Kesu) (max./AVE)100/80 30.5 1PC 1 ASFN60372 85925384 13.99 SGD
In stock
0.61 12 - 4050 (max./AVE)1.92/1.56 41.7 - (max./AVE)160/120 30.5 1pc 1 ASFN60371 85925357 13.99 SGD
In stock
0.44 24 - 3000 (max./AVE)1.44/1.20 23.4 - (max./AVE)60/50 22.5 1pc 1 ASFN62372 85925393 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for thermal insulation fur
5
From Japan
On 2017-11-24 15:22:32
Rotation, so I wanted a half speed type so very I'm satisfied.
This review is about item#85925393.
For DC motor cooling
3
From Japan
On 2016-04-21 14:36:08
It is quite powerful, even though it is small. That sound is also there, but I think it's fine. Durability is unknown.
This review is about item#85925357.
Cooling control box with power supply
5
From Japan
On 2015-02-18 15:20:52
I can use it without any problem. Can be used with confidence by saying Panasonic (made in Japan).
This review is about item#85925384.

Related Products