Buy more than* S$200* and get FREE SHIPPING

HN Relay

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Control Panel, power supply, forming machine, machine, welder, agricultural machinery, commercial equipment, vending machines, communication equipment, etc.
Electrical Life
100000 times or more
Electrical Life
15 million times or more
Functional Opreration
Single side stable
Contact Specification
BBM
Operating Ambient Temperature (deg C)
-40 to 70
Withstand Voltage
(Between contacts) 1000Vrms (contact - between the coils) 5000Vrms
Terminal Shape
Plug-in
Protection Structure
Dust cover
Accessories
Terminal Block
...see all>
Product Options
ADD TO CART
Opreration Display Rated Power Consumption Contact Arrangement Standard Coil Rated Voltage(V) Working Voltage (V) Open Circuit Voltage (V) Contact Materials Minimum Adaptable Load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opreration Display Rated Power Consumption Contact Arrangement Standard Coil Rated Voltage(V) Working Voltage (V) Open Circuit Voltage (V) Contact Materials Minimum Adaptable Load Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With LED indication 530mW 1c UL / C-UL, TV-5 DC24 70% or less More than 10% AgSnO2 100mA 5V DC 1PC 1 AHN12324 85928202 12.99 SGD
Shipped after 2018-04-10
With LED indication 530mW 2c UL / C-UL, VDE, TV-3 DC24 70% or less More than 10% AgNi 1mA 1V DC 1PC 1 AHN22124 85928166 4.99 SGD
Shipped after 2018-02-26
With LED indication 530mW 1c UL / C-UL, TV-5 DC24 70% or less More than 10% AgSnO2 100mA 5V DC 1PC 1 AHN12124 85928236 7.99 SGD
Shipped after 2018-03-05
Without LED indication 1.4VA(50Hz)/1.2VA(60Hz) 2c UL / C-UL, VDE, TV-3 AC200/220 80% or less More than 30% AgNi 1mA 1V DC 1PC 1 AHN210Y0 85928193 7.99 SGD
Shipped after 2018-03-02
With LED indication 1.4VA(50Hz)/1.2VA(60Hz) 2c UL / C-UL, VDE, TV-3 AC24 80% or less More than 30% AgNi 1mA 1V DC 1PC 1 AHN21124 85928141 6.99 SGD
Shipped after 2018-03-05
With LED indication 1.4VA(50Hz)/1.2VA(60Hz) 2c UL / C-UL, VDE, TV-3 AC100/110 80% or less More than 30% AgNi 1mA 1V DC 1PC 1 AHN211X0 85928211 5.99 SGD
Shipped after 2018-02-26
Without LED indication 530mW 2c UL / C-UL, VDE, TV-3 DC24 70% or less More than 10% AgNi 1mA 1V DC 1PC 1 AHN22024 85928272 6.99 SGD
Shipped after 2018-04-10
With LED indication 530mW 2c UL / C-UL, VDE, TV-3 DC12 70% or less More than 10% AgNi 1mA 1V DC 1PC 1 AHN22112 85928157 7.99 SGD
Shipped after 2018-03-05
Without LED indication 530mW 1c UL / C-UL, TV-5 DC24 70% or less More than 10% AgSnO2 100mA 5V DC 1PC 1 AHN12224 85928245 7.99 SGD
Shipped after 2018-03-02
With LED indication 1.4VA(50Hz)/1.2VA(60Hz) 2c UL / C-UL, VDE, TV-3 AC200/220 80% or less More than 30% AgNi 1mA 1V DC 1PC 1 AHN211Y0 85928123 6.99 SGD
Shipped after 2018-02-26
With LED indication 1.4VA(50Hz)/1.2VA(60Hz) 1c UL / C-UL, TV-5 AC200/220 80% or less More than 30% AgSnO2 100mA 5V DC 1PC 1 AHN111Y0 85928281 8.99 SGD
Shipped after 2018-03-05
Without LED indication 1.4VA(50Hz)/1.2VA(60Hz) 2c UL / C-UL, VDE, TV-3 AC100/110 80% or less More than 30% AgNi 1mA 1V DC 1PC 1 AHN210X0 85928175 6.99 SGD
Shipped after 2018-03-05
Without LED indication 1.4VA(50Hz)/1.2VA(60Hz) 1c UL / C-UL, TV-5 AC100/110 80% or less More than 30% AgSnO2 100mA 5V DC 1PC 1 AHN110X0 85928132 7.99 SGD
Shipped after 2018-04-26
With LED indication 1.4VA(50Hz)/1.2VA(60Hz) 1c UL / C-UL, TV-5 AC100/110 80% or less More than 30% AgSnO2 100mA 5V DC 1PC 1 AHN111X0 85928184 7.99 SGD
Shipped after 2018-03-02
Without LED indication 530mW 1c UL / C-UL, TV-5 DC12 70% or less More than 10% AgSnO2 100mA 5V DC 1PC 1 AHN12012 85928254 3.99 SGD
Shipped after 2018-03-02
Without LED indication 530mW 1c UL / C-UL, TV-5 DC24 70% or less More than 10% AgSnO2 100mA 5V DC 1PC 1 AHN12024 85928263 3.99 SGD
Shipped after 2018-02-26
With LED indication 530mW 1c UL / C-UL, TV-5 DC12 70% or less More than 10% AgSnO2 100mA 5V DC 1PC 1 AHN12112 85928227 6.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Relay of mechanical device
5
From Japan
On 2015-04-20 08:10:59
We will use it next time with low cost, short delivery time
This review is about item#85928123.

Related Products