Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hour Meter with Reset Button

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For machine tools, automatic machine, various control panel. For making machine, medical equipment, power generator, compressor. For water treatment equipment, press. For facility maintenance management of motors.
Minimum Time Display
0.1 hours (6min)
Withstand Voltage (V)
(Between charging unit over non-charging portion) between the AC2000 / 1min
Color (Panel)
Black
Impact Resistance (m/s2)
980 or more (more than 100G) (5 times up, down, left, and right before and after each direction)
Impact Resistance (Malfunction)
98m / s2 or more (more than 10G) (4 times up, down, left and right before and after each direction)
Vibration Resistance (malfunction)
10 over 55Hz (between the period 1min), half amplitude 0.25mm (between the upper and lower front, back, left and right each direction 10min)
Allowable Voltage Range(V)
85% of the rated voltage over 115%
Operating Ambient Temperature (deg C)
Over 10 over 50 (storage temperature is over 30 over 60)
Insulation Resistance (Mohm)
(Charging unit over between non-charging unit) 100 or more (at DC500V megger)
Operating Humidity Range
85% RH or less (at 25 degC , non-condensing)
Measurement Time (hr)
0-9999.9
Temperature rise
55 degC or less (measured at the rated voltage, resistance method)
Rated Frequency (Hz)
50/60 shared (switching lever type)
Rated Voltage (V)
AC200
Power Consumption (W)
About 1.5
Weight (g)
150
Accessories
Flat type connector :( Japan crimp terminals made: LTO over 41T over 187N) x2 pieces, insulating sleeve :( Japan crimp terminals made: 183523) x2 pieces, (corresponding wire: 0.5 over 1.25mm2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH242 85931194 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For parts replacement
5
From Japan
On 2016-08-16 18:06:46
I bought it for replacement. It will be helpful to use it normally.
This review is about item#85931194.
Painted Hour meter of UV dryer Replace defect of the same type part
5
From Japan
On 2015-05-26 08:45:48
Until now, according to the case where we ordered the parts to the machine maker, we will exchange the parts by paying the business trip fee to the manufacturer, thank you for replacing them with cheap and inexpensive parts if you can get the same parts.
This review is about item#85931194.

Related Products