Buy more than* S$200* and get FREE SHIPPING

Flat Time Switch

5.00 (6)
Resistance Load
15A250V AC
Operating Ambient Temperature (deg C)
-10-50
...see all
Product Options
ADD TO CART
Operating Voltage (V) Contact Arrangement Opreration Weight (g) Contact Materials Setup Method Rated Power Consumption (W) Temperature rise Noise Immunity Rated Frequency (Hz) Switch Output Timer Settings Cycle(Hz) Circuit Installation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Voltage (V) Contact Arrangement Opreration Weight (g) Contact Materials Setup Method Rated Power Consumption (W) Temperature rise Noise Immunity Rated Frequency (Hz) Switch Output Timer Settings Cycle(Hz) Circuit Installation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC200 1c Up to 96 (48 of ON over OFF) 190 Ag alloy Built specifiers swinging method 1.5 or less 60 degC or less (at 25 degC ) Noise simulator 2000V 50/60 (switching) (Manual ON / OUT) with manual switch (Smallest unit / interval) 15min 50/60 (switching) Input and output by circuit With a straight-type / DIN rail mounting 1PC 1 ATB71225 85936067 49.27 SGD
Shipped after 2017-01-23
AC100 1c Up to 96 (48 of ON over OFF) 190 Ag alloy Built specifiers swinging method 1.5 or less 60 degC or less (at 25 degC ) Noise simulator 2000V 50/60 (switching) (Manual ON / OUT) with manual switch (Smallest unit / interval) 15min 50/60 (switching) Input and output by circuit With a straight-type / DIN rail mounting 1PC 1 ATB71224 85936051 49.27 SGD
Shipped after 2017-01-26
AC200 1a Up to 96 (48 of ON over OFF) 120 Ag alloy Built specifiers swinging method 1.5 or less 60 degC or less (at 25 degC ) Noise simulator 2000V 50/60 (switching) (Manual ON / OUT) with manual switch (Smallest unit / interval) 15min 50/60 (switching) Input and output by circuit Panel-mounted 1PC 1 ATB71015 85936103 40.82 SGD
Shipped after 2017-01-23
AC100V-240V 1c - 170 - - - - - - - - - - - 1pc 1 ATB75227 85936042 109.90 SGD
Shipped after 2017-01-23
AC100V-240V 1a Up to 96 (48 of ON over OFF) 100 Ag alloy Built specifiers swinging method 1 or less 60 degC or less (at 25 degC ) Noise simulator 1000V 50/60 (shared) (Manual ON / OUT) with manual switch (Smallest unit / interval) 15min 50/60 (shared) Input and output by circuit Panel-mounted 1PC 1 ATB75017 85936085 95.70 SGD
Shipped after 2017-01-23
AC100 1a Up to 96 (48 of ON over OFF) 120 Ag alloy Built specifiers swinging method 1.5 or less 60 degC or less (at 25 degC ) Noise simulator 2000V 50/60 (switching) (Manual ON / OUT) with manual switch (Smallest unit / interval) 15min 50/60 (switching) Input and output by circuit Panel-mounted 1PC 1 ATB71014 85936094 40.82 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Greenhouse control panel
5
From Japan
On 2015-12-28 22:17:49
Replace the control panel of the timer is broken. Since I have you the early correspondence we were able to exchange without any trouble Thank you very much.
This review is about item#85936103.
Control panel of the entrance door
5
From Japan
On 2015-05-11 13:53:34
Exchanged as part of the control panel are working correctly, we are satisfied.
This review is about item#85936085.
Control of circulation motor of hydroponics
5
From Japan
On 2015-04-15 15:26:25
Since it was using fails until now, it was replaced.
This review is about item#85936067.
Curtain opening and closing of the greenhouses
5
From Japan
On 2014-12-23 20:41:10
Had been using a third of the time switch, purchased as the replacement becomes obsolete. Time of setting of turning on and off was easier to better the previous product. However, the product is not a problem if you can almost use exactly long now.
This review is about item#85936067.
Repair
5
From Japan
On 2014-12-19 14:49:14
Exactly no problem because the manufacturers about the quality. It was delivered the day after the order, is quick.
This review is about item#85936094.
Remote-control device
5
From Japan
On 2014-07-09 08:57:26
Very Good!
This review is about item#85936042.

Related Products