Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Toggle Switch

3.43 (7)
Rated Resistance load Current (A)
15 250V AC,0.5 250V DC,0.9 125V DC,15 30V DC
Lifespan
-
Rating
15A 250V AC/0.5A 250V DC/0.9A 125V DC/15A 30V DC
Protection Structure
IP67
...see all>
Product Options
ADD TO CART
Operating Characteristics Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Characteristics Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON-ON   1pc 1 WD111180F 85936453 10.99 SGD
In stock
-OFF- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD111481F 85936873 15.99 SGD
N/A
ON-OFF *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD121182F 85936575 31.99 SGD
Shipped after 2018-08-29
ON-OFF-ON *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD131280F 85936751 12.99 SGD
Shipped after 2018-06-29
ON-OFF-ON   1pc 1 WD112280F 85936681 8.99 SGD
In stock
ON-ON *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD131182F 85936697 29.99 SGD
Shipped after 2018-08-29
ON-OFF *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD101182F 85936365 23.99 SGD
Shipped after 2018-08-29
ON-ON *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD111182F 85936374 25.99 SGD
Shipped after 2018-08-29
ON-OFF-ON *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD111282F 85936383 25.99 SGD
Shipped after 2018-08-29
ON-ON *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD131180F 85936654 13.99 SGD
Shipped after 2018-06-29
ON-OFF-ON *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD111280F 85936663 9.99 SGD
Shipped after 2018-11-05
ON-ON *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD112180F 85936672 10.99 SGD
Shipped after 2018-06-29
ON-OFF-ON *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD131282F 85936706 29.99 SGD
Shipped after 2018-08-29
ON-OFF-ON *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WD132280F 85936715 15.99 SGD
Shipped after 2018-08-29
ON-OFF   1pc 1 WD122180F 85936645 11.99 SGD
In stock
ON-OFF   1pc 1 WD102181F 85936584 9.99 SGD
In stock
ON-ON   1pc 1 WD132180F 85936767 11.99 SGD
In stock
ON-OFF   1pc 1 WD102180F 85936444 7.99 SGD
In stock
ON-OFF   1pc 1 WD121180F 85936593 9.99 SGD
In stock
ON-OFF   1pc 1 WD101180F 85936523 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Fault exchange
5
From Japan
On 2018-05-24 16:05:11
SW (other company) of the portable drain pump became defective and replaced. After disassembling, sludge like muddeposit inside the SW was no longer energized. So I would like to try using this waterproof cap at the same time.
This review is about item#85936444.
For polarity switching
1
From Japan
On 2017-08-16 22:17:28
There is no dissatisfaction with the product. However, I spotted the deadline product for nearly two months. I can not change after ordering, so I will dub it all the time so I can not go to purchase separately and can not switch. It is Tohoho. In monotalou, too long delivery date products are lined up well, so be careful. When.
This review is about item#85936715.
Switch of agricultural working machine
5
From Japan
On 2016-12-06 17:57:52
Even though it is a simple part, there is no place anywhere.
This review is about item#85936444.
Switch change
5
From Japan
On 2016-07-08 16:20:55
I replaced the equivalent of the switch. It was a very good item.
This review is about item#85936444.
For fixing MY relay socket
1
From Japan
On 2016-01-29 15:17:32
Appropriate inventory control is necessary. It is said that it will take about 3 months for delivery, surprised. With this, it is not usable. It can not be used for maintenance. In future, you will be using another company.
This review is about item#85936751.
Car Fog Lamp Switch
4
From Japan
On 2015-10-10 20:38:41
I like it with reasonable size.
This review is about item#85936444.
Mechanical activation switch
3
From Japan
On 2014-06-16 13:42:10
Machine that used this part became defective switch so I ordered with the same part number. Since the wire connection is screw fixing, it is very efficient to work without using solder etc. Although it is also in the specifications, it is unsuitable for places where it gets hot. Crack has come in we weak two years or less and it has been damaged.
This review is about item#85936645.

Related Products