Buy more than* S$200* and get FREE SHIPPING

Hour Meter with Reset Button

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Time Display
0.1 hours (6min)
Withstand Voltage (V)
(Between charging unit over non-charging portion) between AC2,000 / 1min
Impact Resistance (m/s2)
980 or more (more than 100G) (5 times up, down, left, and right before and after each direction)
Impact Resistance (Malfunction)
98m / s2 or more (more than 10G) (4 times up, down, left and right before and after each direction)
Vibration Resistance (malfunction)
10 over 55Hz, (half amplitude 0.25mm) up and down, left and right, between the front and rear each direction 10min
Allowable Voltage Range(V)
85% of the rated voltage over 115%
Operating Ambient Temperature (deg C)
Over 10 over 50 (storage temperature is over 30 over 60)
Insulation Resistance (Mohm)
(Charging unit over between non-charging unit) 100 or more (at DC500V megger)
Operating Humidity Range
85% RH or less (at 25 degC , non-condensing)
Measurement Time (hr)
0-9999.9
Temperature rise
55 degC or less (measured at the rated voltage, resistance method)
Rated Frequency (Hz)
50/60 shared (switching lever type)
Rated Voltage (V)
AC100
Power Consumption (W)
About 1.5
Weight (g)
About 80
Accessories
Flat type connector :( Japan crimp terminals made: LTO over 41T over 187N) x2 or insulating sleeve :( Japan crimp terminals made: 183523) x2 pieces (corresponding wire: 0.5 over 1.25mm2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH641 85937004 48.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of annual energization time of crow reset device installed at garbage storage site (measurement of approximate power consumption)
5
From Japan
On 2016-11-03 22:08:12
It was saved by mounting lightly. Since the approximate time measurement was enough, it was saved by being small and inexpensive.
This review is about item#85937004.

Related Products