Buy more than* S$200* and get FREE SHIPPING

Half Hour Meter

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Time Display
0.1 hours (6min)
Withstand Voltage (V)
(Between charging unit over non-charging portion) between AC2,000 / 1min
Impact Resistance (m/s2)
980 or more (more than 100G) (5 times up, down, left, and right before and after each direction)
Impact Resistance (Malfunction)
98m / s2 or more (more than 10G) (4 times up, down, left and right before and after each direction)
Vibration Resistance (malfunction)
10 over 55Hz, (half amplitude 0.25mm) up and down, left and right, between the front and rear each direction 10min
Allowable Voltage Range(V)
85% of the rated voltage over 115%
Operating Ambient Temperature (deg C)
Over 10 over 50 (storage temperature is over 30 over 60)
Insulation Resistance (Mohm)
(Charging unit over between non-charging unit) 100 or more (at DC500V megger)
Operating Humidity Range
85% RH or less (at 25 degC , non-condensing)
Measurement Time (hr)
0-99999.9
Temperature rise
55 degC or less (measured at the rated voltage, resistance method)
Rated Frequency (Hz)
50/60 shared (switching lever type)
Rated Voltage (V)
AC200
Power Consumption (W)
About 1.5
Weight (g)
About 80
Accessories
Flat type connector :( Japan crimp terminals made: LTO over 41T over 187N) x2 or insulating sleeve :( Japan crimp terminals made: 183523) x2 pieces (corresponding wire: 0.5 over 1.25mm2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH632 85937074 36.99 SGD
In stock
ADD TO CART

Related Products