Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

10PCS Socket Set

4.00 (3)
Dimensions (Height H x Width W x Depth D) (mm)
240x80x20
Plug Angle (mm)
6.35
Weight (g)
280
Shape
Hexagon
Material
(Socket frames) Cr-V, (storage holder) the main body / ABS, socket / nylon resin
Set Contents
(6.35mm angle socket) 5 / 5.5 / 6/7/8/9/10/11/12 / 13mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 No.5 85937923 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
2
From Japan
On 2015-10-16 11:15:49
I think that it is the quality of the price. It looks like the same thing as the socket that was included in the driver set that you gave it as a gift item somewhere before.
This review is about item#85937923.
Equipment adjustment
5
From Japan
On 2015-09-10 23:09:52
Anyway, thank you for having a holder. I skipped the left and right of the holder rail and used it. I feel a little loose insertion of the holder, I feel good, without falling out freely even if I throw it in the tool bag.
This review is about item#85937923.
DIY
5
From Japan
On 2015-08-12 07:22:52
- The pitch may be fine - Since the holder is attached, the socket may not disappear.
This review is about item#85937923.

Related Products