Buy more than* S$200* and get FREE SHIPPING

10PCS Socket Set

4.67 (3)
Dimensions (Height H x Width W x Depth D) (mm)
300x80x30
Plug Angle (mm)
9.5
Weight (g)
500
Shape
12 square
Material
(Socket frames) Cr-V, (storage holder) the main body / ABS, socket / nylon resin
Set Contents
(9.5mm angle socket) quarter, 5/16, 3/8, 7/16, half, 9/16, 5/8, 11/16, ¾ inch 13/16
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 No.7 85937932 17.19 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2016-03-24 21:21:26
I bought it because I needed an inch socket. In recent cars, bolts and nuts of "inches" are used a lot, and as the number of troubles is increased at business trips, it has been aligned with the set. Although it is not limited to this product, since the product of the socket set is equipped with a holder, it is possible to use it as it is, but the part of the brand at the top (product name etc.) is an obstacle. After purchasing it is easy to pull it off so that it can be easily broken off and it can be easily paid to a tool box etc .... As it takes place at this place, we purchase the holder separately and store it.
This review is about item#85937932.
For vehicle maintenance
5
From Japan
On 2015-09-30 20:41:04
It is solid and has a good feeling of use It is about future durability I think that it is a good product if you consider the cost
This review is about item#85937932.
Foreign vehicle maintenance
5
From Japan
On 2015-06-16 11:38:20
It is hard to sell inch socket. I am thankful for purchasing at this price.
This review is about item#85937932.

Related Products