NoteBuy more than* S$200* and get FREE SHIPPING

10PCS Socket Set

4.50 (2)
Dimensions (Height H x Width W x Depth D) (mm)
300x80x30
Plug Angle (mm)
9.5
Weight (g)
500
Shape
12 square
Material
(Socket frames) Cr-V, (storage holder) the main body / ABS, socket / nylon resin
Set Contents
(9.5mm angle socket) 9, 10, 11, 12, 13, 14, 15, 17, 19, 21mm
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 No.6 85937941 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
4
From Japan
On 2015-06-23 09:41:54
You can use normally.
This review is about item#85937941.
Tightening of the screw
5
From Japan
On 2014-08-03 18:31:47
You can use fairly normally. Very profitable given the price
This review is about item#85937941.

Related Products