Buy more than* S$200* and get FREE SHIPPING

Tip Saw Blade

5.00 (1)
Purpose
Variety material cutting/wood, iron, aluminum, and PVC
Blade Outside Diameter (mm)
90
Number of Blades (p)
24
Compatible Body
W-90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2SheetSet) 1 WB-90 85939156 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For strong object cutting
5
From Japan
On 2015-12-04 10:50:36
The cut edge is also beautiful than I expected to use for cutting solid objects. It was a good shopping.
This review is about item#85939156.

Related Products