Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G-Saw Spare Blade

Purpose
Saw for temporary framing, pruning, Saw for temporary framing, pruning, Saw for temporary framing, pruning, Saw for temporary framing, pruning
Cutting Flute Width (mm)
1.2
Tooth Pitch (mm)
3
Materials (Blade)
steel
Plate Thickness (mm)
0.9
Body Weight (g)
280
Specification
With set, With set
...see all>
Product Options
ADD TO CART
Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210 1PCC 1 GK-A210FB 85842811 38.99 SGD
Shipped after 2018-06-26
240 1PCC 1 GK-A240FB 85842827 39.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products