Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Walking Measure

Purpose
Measurement in construction site, road construction, civil engineering work, property survey, stadium, playground, and accident site., Measurement in construction site, road construction, civil engineering work, property survey, stadium, playground, and accident site.
Measurement Distance
10km type
Measurement Error
+/-1%
Minimum
0.1m(10cm)
Weight (g)
800
Wheel Diameter (phi mm)
160
Measuring Range
Maximum / 9999.9m (10km)
Overall Length (mm)
980 / (when folded) 600
Specification
Three-stage telescopic. Transmission gear system. Center wheel design.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM06 85939402 119.99 SGD
In stock
ADD TO CART

Related Products