Buy more than* S$200* and get FREE SHIPPING

Tire Inflator With Gauge

3.82 (121)
Caution
Please use after confirming the instruction manual., Please use after confirming the instruction manual.
Purpose
By connecting to air compressor, you can load air, decomp, and measure air pressure., By connecting to air compressor, you can load air, decomp, and measure air pressure.
Minimum Scale Value (KPa)
20
Hose Length (mm)
About 440
Air Outlet
G (PF) 1/4 plug
Measuring Range (kPa)
0 - 1000
Pricision
+/-30kPa
Maximum Working Pressure
1000KPa
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 85939436 21.05 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 56
4 star 24
3 star 16
2 star 13
1 star 12
Review Rating: 3.82
121 Customer Reviews
The reviews are automatic translation.
Cleaning and cleaning parts and products
4
From Japan
On 2017-07-14 09:09:40
Because it is not usual use, I purchased it as good as it should be cheap, packing is too complicated. cover? Case? The product protrudes from, and the state paper comes out from the corner of the cardboard box. It is very disappointing that packing is often bad with various things from before.
This review is about item#85939436.
Adjustment of tire pressure
4
From Japan
On 2017-07-10 10:56:48
Usability is very good. However, it is difficult to lock the valve, I use it while pushing it strongly by hand.
This review is about item#85939436.
Adjustment of tire pressure
5
From Japan
On 2017-05-25 16:50:14
Because I did not know the difference between hectopascal and kilogram, it took me awhile to investigate
This review is about item#85939436.
Original tire replacement and car tire
5
From Japan
On 2017-05-25 16:37:27
It is very cheap and easy to use. Even if you use it at the time of exchanging the original tire, the beat also rises properly.
This review is about item#85939436.
Car tire inflation
4
From Japan
On 2017-05-22 15:26:11
I have not used it yet, but it will be useful as I know the pressure while putting in the air.
This review is about item#85939436.
To inflate the tire
4
From Japan
On 2017-05-20 10:28:14
I used it immediately. The gauge is somewhat hard to see, but I am satisfied.
This review is about item#85939436.
maintenance
4
From Japan
On 2017-05-13 10:01:05
For now I have used it without any problems, but if you do not wear it firmly, it is easy to leak, so please improve.
This review is about item#85939436.
For tire filling with air
5
From Japan
On 2017-05-02 16:05:46
The main purpose is to fill the tire with air, but it was also used for the oil refiller to use with air. I thought that I would not want to overdo it because it was too cheap but I think that it was OK even if putting it to 500 kPa.
This review is about item#85939436.
Used for air check during tire replacement
2
From Japan
On 2017-04-29 15:37:02
1. Dial is difficult to see small. 2. It is easy to leak the air unless you insert the chuck deeply.
This review is about item#85939436.
Tire inflation
5
From Japan
On 2017-04-17 15:55:26
I've got the hurdle I used immediately after it arrives but it is cheap anyway
This review is about item#85939436.

Related Products