Buy more than* S$200* and get FREE SHIPPING

Two Wheeled Vehicle Tire Lever

3.43 (54)
Caution
When you use, please use it with care so as not to scratch or the like to wheel tire.
Purpose
For motorcycles and bicycles
Weight (g)
102
Material (Body)
Carbon tool steels
Overall Length (mm)
215
Thickness (mm)
7
Width (mm)
20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 85939445 5.39 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 20
4 star 6
3 star 13
2 star 7
1 star 8
Review Rating: 3.43
54 Customer Reviews
The reviews are automatic translation.
When you need each lever
5
From Japan
On 2017-05-05 15:30:52
When all the lever opening work is done, it is very comfortable, it is now many plastics, we discover that it can be used for the lever for plastics,
This review is about item#85939445.
For tire change
5
From Japan
On 2017-04-29 17:29:05
It was easy to use and was very good. It was nice not to think about the storage location just right size.
This review is about item#85939445.
Tire change of a scooter
4
From Japan
On 2017-04-24 16:21:51
I have not used it yet, but it seems easy to use for a compact and small tire.
This review is about item#85939445.
I used it for tire replacement of a scooter.
5
From Japan
On 2017-04-12 10:11:43
I am satisfied very much, this time, I tried to exchange tires myself for the first time, but I was able to detach easily unexpectedly, leading to my confidence to exchange with myself.
This review is about item#85939445.
Tire exchange of scooter
5
From Japan
On 2017-03-21 10:08:59
2 and with a grip, buy this type. Three certain and convenient, it is also good there is a deep angle.
This review is about item#85939445.
Puncture repair
1
From Japan
On 2017-03-07 08:38:58
It bastards to say clearly. The accuracy of the product is bumpy a very rough surface. Or it would not be what it is removed from the mold? The photograph is a decent spot will be disappointed. Two was purchased but different form of the tip is like. It is very disappointing to buy.
This review is about item#85939445.
To tire replacement of bike
3
From Japan
On 2017-02-03 21:17:18
Price is also easy, you can use, but may be easy to use much part to plug if it is the more thin!
This review is about item#85939445.
When the bike maintenance
2
From Japan
On 2017-01-03 19:36:42
At the bottom of the maintenance was a product I think Naa did not Butchakeira. Who was present 4-5 use a tire lever [metal type] for the bike was able to easily exchange. So is each person difficult to use easy-to-use Well. . . I was honest failure was bought this product. Since Well cheap give up easy attached. The tip of Bali in a little more diluted was a little worse is the feeling - do. I think that it is better to start from the deburring of items can be happy in the beginning When you first buy the goods.
This review is about item#85939445.
maintenance
4
From Japan
On 2016-12-25 15:14:46
You can use not yet there is not, No possession using misdirection of one's strength.
This review is about item#85939445.
Use on the bike
4
From Japan
On 2016-08-27 16:46:54
It is good for a portable compact. But I had ran carrying a heavy large tire lever until now, considerably lighter is comfortable if this! Because now use, one 4 ★
This review is about item#85939445.

Related Products