Buy more than* S$200* and get FREE SHIPPING

Double Ended Pedal Wrench

4.47 (57)
Caution
When you use, please use it with care so as not to scratch or the like to wheel tire., When you use, please use it with care so as not to scratch or the like to wheel tire.
Purpose
For bicycles, For bicycles
Compatible Size (mm)
14/15
Maximum Torque (N m)
60
Weight (g)
About 320
Material (Body)
Carbon tool steel (whole body hardening)
Overall Length (mm)
308
Thickness (mm)
(Thin side) 4.5, (thick side) 7.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 85939454 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 36
4 star 13
3 star 7
2 star 1
1 star 0
Review Rating: 4.47
57 Customer Reviews
The reviews are automatic translation.
City cycle pedal exchange
5
From Japan
On 2018-02-19 16:48:29
Pedals stuck and fixed with other wrenches also dislodged with a single shot. Quality is also solid, it is COSPA highest.
This review is about item#85939454.
Bicycle maintenance
5
From Japan
On 2017-11-27 21:42:10
I used it for bicycle pedal exchange which passed five years after purchase. I was saved because I could work very comfortably.
This review is about item#85939454.
Pedal exchange tire change
5
From Japan
On 2017-11-02 15:07:17
I heard that power is necessary for pedal exchange and it is tough, but using this instrument was really easy. Also I was able to use it for tire change.
This review is about item#85939454.
Bicycle pedal is damaged.
5
From Japan
On 2017-09-17 12:37:57
I checked the work method on the net. I was worried that it was okay because it was a rust, but I set a pedal wrench and gently stroked my foot and went sweepingly. After that I set a new pedal and replaced it successfully. I am satisfied because it is a solid pedal wrench.
This review is about item#85939454.
maintenance
3
From Japan
On 2017-08-16 19:11:24
Both ends are 15 and holes are 14. Finish is normal. Durability not confirmed
This review is about item#85939454.
Bicycle Maintenance
5
From Japan
On 2017-08-12 08:57:33
It is easier to use than the pedal wrench that I used to ever use. It was easy to use and strong, and the price was also cheap so I should purchase it sooner.
This review is about item#85939454.
Bicycle Maintenance
5
From Japan
On 2017-07-30 22:06:51
I was worried about Hosan's pedal wrench, but it was not necessary for frequent use, so it was necessary and sufficient for this. Cospa Good. it's recommended.
This review is about item#85939454.
For pedal exchange.
4
From Japan
On 2017-07-29 19:20:20
Purchased for pedal exchange of light car with 8 years passed. I installed what originally attached to the cross bike. Because cross-bike side was replaced with a lightweight pedal.
This review is about item#85939454.
Bicycle pedal exchange
5
From Japan
On 2017-07-18 20:25:11
When I changed pedals before, I purchased a special tool because I was struggling with removal in particular. Although it is commonplace, it was possible to remove as much as it was exclusive item. 15 Because there are widths at opposite ends at different angles, Even with a pedal with only two sides, the point that you can choose the angle that is easy to work is good. Because I have never used other products, ranking as a pedal wrench can not be done, but it is good to see alone.
This review is about item#85939454.
Bicycle pedal exchange
5
From Japan
On 2017-07-07 14:40:57
Previously, I was using Hozan's, but this is GOOD. I think that it is quality enough for business use. I have a bicycle assembly mechanic qualification.
This review is about item#85939454.

Related Products