Buy more than* S$200* and get FREE SHIPPING

TOUGHLEX SS10K

Purpose
For pumps and equipment with frequent pressure change.
Drift Angle (mounting dimension tolerance)(degree)
10
Drift Angle (allowable displacement magunitude)(degree)
20
Allowable Eccentric (mm)
20 (change position), 8 (attached at the time dimension)
Dimensions nh (mm)
4 over Phi19
Dimensions C (phi mm)
105
Nominal Diameter (A)
40
Dimension d (phi mm)
40
Dimension T (mm)
16
Maximum Working Pressure (MPa [kgf/cm2])
1.0(10.2)
Dimension D (phi mm)
140
Allowable Temperature (degreeC)
-20-80
Dimension S (mm)
3
Dimensions L (mm)
175
Weight (kg)
3.2
Performance
15mm over 25mm (eccentric / expansion and contraction)
Specification
Growth: 10mm (position tolerance), 3mm (mounting time dimension tolerance) Shrinkage: 20mm (position tolerance), 6mm (mounting time dimension tolerance)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 40A 85941651 229.90 SGD
Shipped after 2017-05-02
ADD TO CART

Related Products