Buy more than* S$200* and get FREE SHIPPING

Gasket Sheet

4.50 (4)
Heat-Resistant Temperature (deg C)
150
Dimensions (m)
1 x 1
Operating Temperature Range (deg C)
-40 To 150
Color
Navy blue
Specification
Tightening surface pressure standard: 80 to 160kg/cm2
...see all>
Product Options
ADD TO CART
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 +/- 0.06 1Sheet 1 206S 85939795 61.99 SGD
In stock
1.0 ± 0.1 1Sheet 1 210S 85939786 77.99 SGD
In stock
0.3 ± 0.03 1Sheet 1 203S 85939804 35.99 SGD
In stock
0.1 ± 0.01 1Sheet 1 201S 85939813 22.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Assembling an old motorcycle engine
5
From Japan
On 2016-08-16 17:39:57
It is perfect for applications with high quality products.
This review is about item#85939804.
I bought it for stock as a motorcycle maintenance
4
From Japan
On 2016-03-16 06:43:08
Although the unit price was cheap, I brought it in a big box and sent it. It is light.
This review is about item#85939813.
Motorcycle Restore
5
From Japan
On 2015-08-04 14:58:32
I was wondering whether he would send big ones flat, but there was not such a thing, it was sent safely and securely with a big box rounded the crucible. I use it for the packing of the motorcycle carburetor. It is not good unless it is absolutely this item with well-established items even around it.
This review is about item#85939795.
Packing production for engines
4
From Japan
On 2015-02-17 10:27:51
I think that it is an excellent packing paper which is easy to process and not easy to break, and I will purchase the next time at a cheaper Monotaro.
This review is about item#85939795.

Related Products