Buy more than* S$200* and get FREE SHIPPING

Color
Silver White
Material
ABS resin
Specification
Standard without net
...see all>
Product Options
ADD TO CART
Effective Ventilation Area (cm2) Dimensions c(mm) Compatible Pipe Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Ventilation Area (cm2) Dimensions c(mm) Compatible Pipe Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 47 SU-100 Features (100 x 106) 99 8 140 10 1PC 1 SRM-100 (without standard-network) 86950692 7.99 SGD
In stock
77 47 SU-125 Features (125 x 132) 124 7 165 10 1PC 1 SRM-125 (no standard-network) 86950735 10.99 SGD
In stock
169 59 SU-200 Features (207 x 216) 205 10 254 11 1PC 1 SRM-200 (no standard-network) 86950771 15.99 SGD
In stock
137 59 LP-180 Features (181 x 188) 179 7 230 11 1PC 1 SRM-180 (no standard-network) 86950753 14.99 SGD
In stock
107 47 LP-150 Features (150 x 158) 149 6 190 10 1PC 1 SRM-150 (no standard-network) 86950717 11.99 SGD
In stock
20 48 SU-75 Special (75 x 80) 74 8 111 8 1PC 1 SRM-75 (no standard-network) 86950674 7.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For electric work
5
From Japan
On 2013-11-20 09:48:55
I am happy to be able to purchase it in units of 1 piece.
This review is about item#33454452.
bicycle
1
From Japan
On 2013-11-09 11:01:03
It is named with one of the four electrodes.
This review is about item#36574781.

Related Products