Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions b (mm) Dimensions a (mm) Dimension d (mm) Compatible Pipe Type Color Material Specification Effective Ventilation Area (cm2) Dimensions c(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions b (mm) Dimensions a (mm) Dimension d (mm) Compatible Pipe Type Color Material Specification Effective Ventilation Area (cm2) Dimensions c(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99 140 10 SU over 100 special (100x106) Round louver Silver White ABS resin With stainless wire mesh 30 29 1PC 1 -- 86950857 12.99 SGD
Shipped after 2018-01-22
149 190 10 - - - - - 70 30 1pc 1 SGM-150 (with net) 86950875 15.99 SGD
Shipped after 2018-01-22
205 254 11 - - - - - 129 50 1pc 1 SGM-200 (with net) 86950936 25.99 SGD
Shipped after 2018-01-22
124 165 10 - - - - - 35 30 1pc 1 SGM-125 (with net) 86950893 14.99 SGD
Shipped after 2018-01-22
74 100 8 - - - - - 14 32 1pc 1 SGM-75 (with net) 86950832 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Basic ventilation
5
From Japan
On 2016-06-04 14:52:38
Especially the construction was completed without problems.
This review is about item#86950875.
Intake duct
5
From Japan
On 2016-01-30 13:53:00
Processing was easy, it was good.
This review is about item#86950936.
Glare for heat removal of signs etc.
5
From Japan
On 2014-05-22 14:28:34
It is light and compact, very easy to use.
This review is about item#86950832.

Related Products