Buy more than* S$200* and get FREE SHIPPING

Push Type Register

4.50 (4)
Color
Silver White
Material
ABS resin
Specification
Push type. With filter and plastic net.
...see all
Product Options
ADD TO CART
Effective Ventilation Area (cm2) Compatible Pipe Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Ventilation Area (cm2) Compatible Pipe Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 SU-100 Features (100 x 106) 1PC 1 SRP-100F 86950972 21.05 SGD
In stock
62 LP-150 Features (150 x 158) 1PC 1 SRP-150F 86950981 27.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Air supply port
5
From Japan
On 2016-07-14 17:10:16
Replaced with old round steel (painted rust). The appearance improved very much. Filter is recommended.
This review is about item#86950981.
To exchange ventilation · · ·
5
From Japan
On 2016-02-20 14:24:11
Last time we bought it here as well, but the last part arrived with the working part jumping out, but this time it was packed so that it will not move with rubber bands from the top of the bag. I am satisfied whether packing was different. I am satisfied with the product, I would like to purchase it if I have the opportunity.
This review is about item#86950972.
To exchange from the round register
4
From Japan
On 2016-02-18 04:01:33
This product was cheap at square shaped push type round shape with insect screen and filter, so we had it because there was also a cheap filter outside the company. However, because the size of SU125 could not be seen, it was inevitable to fill the gap, but it was able to install without problems. However, I heard that the push mechanism worked while delivering, or elongated place where it stretched and arrived. Although there was no breakage etc, I would like to ask packing in a state that it stops with tape and it does not move.
This review is about item#86950972.
Replacing old ventilation holes
4
From Japan
On 2014-12-04 13:34:07
When inserting into the duct the pipe diameter matched but the depth was too long and the body got out a little from the wall and had to cut the cylinder part. It will be fine if you can make it shorter by 10 mm more.
This review is about item#86950981.

Related Products