Buy more than* S$200* and get FREE SHIPPING

Compatible Pipe
SU-75 Special (75 x 80)
Color
Silver White
Material
ABS resin
Specification
Lid/ screw type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-75N-SW 86952047 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Rehome
5
From Japan
On 2016-10-21 17:03:55
It was good because it is the same as the previous one and the price is cheap.
This review is about item#86952047.
Rehome
5
From Japan
On 2016-05-06 01:12:08
Good
This review is about item#86952047.
Repair work of municipal housing
5
From Japan
On 2015-01-16 19:17:12
I ordered only the lid portion of the sleeve cap and ordered it. The screwed lid is perfectly fitted to the existing part. The color was gray and it did not match with the existing part, but there is no problem with the function. I am glad that there is a perfect product.
This review is about item#86952047.
Because existing cap is discolored · perforated
3
From Japan
On 2014-02-27 14:32:52
It was able to be replaced by the standard for the public corporation.
This review is about item#86952047.

Related Products