Buy more than* S$200* and get FREE SHIPPING

Square Air Vent

4.43 (7)
Caution
Wood frame open side (inside dia) should have about 5mm allowance than register shell size.
Color
SilverWhite
Material
ABS resin
Specification
Opening and closing/Up and Down lever type.
...see all
Product Options
ADD TO CART
Quantity Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Effective Ventilation Area (cm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quantity Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Effective Ventilation Area (cm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 172 20 144 56 153 122 104 194 48 1PC 1 SPRN-100x150 86952284 6.66 SGD
In stock
24 275 26 248 59 253 225 204 298 185 1PC 1 SPRN-200x250 86952302 13.94 SGD
In stock
- 324 27 298 58 303 275 253 349 363 1PC 1 SPRN-250x300 86952311 28.30 SGD
In stock
40 226 20 197 56 203 175 152 247 109 1PC 1 SPRN-150x200 86952293 7.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
register
5
From Japan
On 2016-08-11 18:06:37
I think the price may be cheaper.
This review is about item#86952311.
Exchange
4
From Japan
On 2016-06-15 06:53:01
What was attached to the built 45 years of the house was looking so became dirty. Because it was out exactly the same thing to Monotarou's, I bought. Price is also cheap, also was saved without the need for processing because the same type of. Ventilation of the lever so attached to the high altitude as a product is hard to move. Therefore, summer ventilation state, winter is closing.
This review is about item#86952293.
Ventilation of the bathroom
4
From Japan
On 2016-03-09 16:11:02
To close, I may Pull the string and, if open, will not raise the lever to bring the bar, do not open. Or to make opening and closing can be a string, why not as the opening and closing can be with a stick.
This review is about item#86952293.
Rehoming
5
From Japan
On 2015-12-14 05:54:19
Mounting is also easy, is satisfied with the design, which was refreshing.
This review is about item#86952293.
When the second-hand housing renovation
5
From Japan
On 2015-11-26 15:08:14
It is satisfied a perfect compatibility with the existing register
This review is about item#86952302.
Renovation
5
From Japan
On 2015-08-11 00:47:45
Both the shape and dimensions replaced the same as the existing ones were also able to comfortably.
This review is about item#86952284.
Use the inlet
3
From Japan
On 2015-07-15 18:29:31
Because just the right plastic products entered into between the ceiling Birds Nest, wonder if not a little cheaper
This review is about item#86952302.

Related Products