Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Effective Ventilation Area (cm2) Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Type Dimensions e (mm) Color Dimensions a (mm) Material Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Ventilation Area (cm2) Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Type Dimensions e (mm) Color Dimensions a (mm) Material Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 226 27 174 57 202 Square-shaped rattle 148 Silver White 155 ABS resin 250 1PC 1 -- 86952582 7.99 SGD
In stock
160 279 33 224 57 250 - 199 - 206 - 310 1pc 1 SPGN-200 x 250 (without standard net) 86952607 15.99 SGD
In stock
287 323 38 274 77 303 - 251 - 256 - 351 1pc 1 SPGN-250 x 300 (without standard net) 86952625 31.99 SGD
In stock
49 170 23 119 47 150 - 93 - 102 - 194 1pc 1 SPGN-100 x 150 (without standard network) 86952564 10.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacing the louder
5
From Japan
On 2016-01-17 16:16:58
Because the lava in the bathroom was damaged, I found a thing of the same size when I looked for replacement parts. The hole position was different by several millimeters, but it was installed without problems. Despite being on holiday it was saved promptly and it was saved.
This review is about item#86952582.

Related Products