Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Hinge

2.00 (2)
Purpose
Swing door
2014 TRUSCO Published Page
1-1757
Accessories
Pin, adjustment bar
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Screw Holes Number TRUSCO Part Number Mass (per box)(g) Dimension D2 (mm) Dimension D1 (mm) Withstand Load (kg) Weight (g) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Screw Holes Number TRUSCO Part Number Mass (per box)(g) Dimension D2 (mm) Dimension D1 (mm) Withstand Load (kg) Weight (g) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 28 8 285-2829 1000 51 28 10orless 1000 1.00/box 76 1Box(2PC) 1 THS-150-76HL 08343167 -
Discontinued
[x]
1.5 22 6 285-2811 520 45 22 5orless 520 0.52/box 64 1Box(2PC) 1 THS-150-64HL 08343151 -
Discontinued
[x]
2 31 8 285-2837 1210 55 31 15orless 1210 1.21/box 102 1Box(2PC) 1 THS-150-102HL 08343124 -
Discontinued
[x]
2.0 35 - 285-2845 1850 65 35 20 or less - - 127 1Box(2PC) 1 THS-150-127HL 08343133 -
Discontinued
[x]
2.0 40 - 285-2853 2450 72 40 30 or less - - 153 1Box(2PC) 1 THS-150-153HL 08343142 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Installation on site
1
From Japan
On 2015-08-29 12:23:32
I do not have installation instructions, damaged it, I want the instructions for ordering and mounting method again
This review is about item#08343124.
Opening and closing the door.
3
From Japan
On 2014-11-28 14:40:55
Because it is used in places where there are many traffic, durability was the point of choice. Since we do not know the strength of use immediately, we can not judge the good or bad of the product yet. I was glad that an instruction manual was attached so as not to be troubled with installation ....
This review is about item#08343167.

Related Products