Buy more than* S$200* and get FREE SHIPPING

Privacy Filters

Purpose
For a peep prevention and a surface protection of a liquid crystal display
Reflectance (%)
3.2 (the outermost surface reflectance)
Standard Visible Light Transmittance (%)
65
Thickness (mm)
0.5
Material
Polyethylene terephthalate
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Type Weight (g) Screen Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Type Weight (g) Screen Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
325 x 519 Standard (Simple package) type 430 24.0W (16: 9) 1Sheet 1 PF24.0W S-SP 86061123 239.99 SGD
Shipped after 2018-06-28
156 x 277 Standard (Simple package) type 148 12.5W 1Sheet 1 PF12.5W S-SP 86061157 88.99 SGD
In stock
165.5 x 294 Standard (Simple package) type 151 13.3W 1Sheet 1 PF13.3W9 S-SP 86061087 91.99 SGD
In stock
164 x 261 Standard type 148 12.1W 1Sheet 1 PF12.1W S 86061141 82.99 SGD
In stock
144.5 x 256.6 Standard (Simple package) type 148 11.6W 1Sheet 1 PF11.6W S-SP 86061132 61.99 SGD
In stock
268.3 x 476.7 Standard (Simple package) type 410 21.5W 1Sheet 1 PF21.5W S-SP 86061193 219.99 SGD
Shipped after 2018-06-28
186 x 247 Standard type 148 12.1 1Sheet 1 PF12S 86061071 109.99 SGD
Shipped after 2018-06-28
271 x 338 Standard type 260 17 1Sheet 1 PF17S 86061096 139.99 SGD
Shipped after 2018-06-28
302 x 377 Standard type 273 19 1Sheet 1 PF19S 86061105 159.99 SGD
Shipped after 2018-06-28
299.4 x 531.9 Standard (Simple package) type 430 24.0W (16:10) 1Sheet 1 PF24.0W9 S-SP 86061114 239.99 SGD
Shipped after 2018-07-03
250 x 443 Standard (Simple package) type 350 20.0W 1Sheet 1 PF20.0W S-SP 86061184 189.99 SGD
In stock
287 x 510 Standard (Simple package) type 420 23.0W 1Sheet 1 PF23.0W S-SP 86061211 269.99 SGD
Shipped after 2018-06-28
194 x 345 Standard type 241 15.6W 1Sheet 1 PF15.6W S 86061175 95.99 SGD
In stock
174.5 x 309.9 Standard (Simple package) type 155 14.0W 1Sheet 1 PF14.0W S-SP 86061166 91.99 SGD
In stock
297 x 474 Standard type 363 22.0W 1Sheet 1 PF22.0W S 86061202 219.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products