Buy more than* S$200* and get FREE SHIPPING

Hand tap (set)

5.00 (2)
Screw Type
M
...see all>
Product Options
ADD TO CART
Screw Diameter Nominal Dimension Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Nominal Dimension Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2 M2 0.4 1set 1 ISHHTM2X0.4S 86072533 53.99 SGD
Shipped after 2018-02-26
M4 M4 0.75 1set 1 ISHHT4M0.75S 86071964 30.99 SGD
Shipped after 2018-02-28
M5 M5 0.9 1set 1 ISHHT5M0.9S 86072043 35.99 SGD
Shipped after 2018-02-28
M10 M10 0.75 1set 1 ISHHTM10X0.75S 86072156 82.99 SGD
Shipped after 2018-02-28
M10 M10 1 1set 1 ISHHTM10X1.0S 86072165 71.99 SGD
Shipped after 2018-02-28
M16 M16 1.5 1set 1 ISHHTM16X1.5S 86072296 129.99 SGD
Shipped after 2018-02-27
M16 M16 2 1set 1 ISHHTM16X2.0S 86072305 139.99 SGD
Shipped after 2018-02-27
M2.5 M2.5 0.45 1set 1 ISHHTM2.5X0.45S 86072366 44.99 SGD
Shipped after 2018-02-28
M2.6 M2.6 0.45 1set 1 ISHHTM2.6X0.45S 86072375 41.99 SGD
Shipped after 2018-02-28
M30 M30 3.5 1set 1 ISHHTM30X3.5S 86072585 669.99 SGD
Shipped after 2018-02-28
M5 M5 0.5 1set 1 ISHHTM5X0.5S 86072655 44.99 SGD
Shipped after 2018-02-27
M7 M7 1 1set 1 ISHHTM7X1.0S 86072707 42.99 SGD
Shipped after 2018-02-28
M8 M8 0.5 1set 1 ISHHTM8X0.5S 86072716 71.99 SGD
Shipped after 2018-02-28
M10 M10 0.5 1set 1 ISHHTM10X0.5S 86072147 -
Discontinued
[x]
M10 M10 1.5 1set 1 ISHHTM10X1.5S 86072183 57.99 SGD
Shipped after 2018-02-28
M11 M11 1.5 1set 1 ISHHTM11X1.5S 86072192 82.99 SGD
Shipped after 2018-02-28
M18 M18 1 1set 1 ISHHTM18X1.0S 86072314 279.99 SGD
Shipped after 2018-02-28
M18 M18 1.5 1set 1 ISHHTM18X1.5S 86072323 219.99 SGD
Shipped after 2018-02-27
M2.3 M2.3 0.4 1set 1 ISHHTM2.3X0.4S 86072357 55.99 SGD
Shipped after 2018-02-28
M12 M12 1 1set 1 ISHHTM12X1.0S 86072201 85.99 SGD
Shipped after 2018-02-28
M22 M22 2.5 1set 1 ISHHTM22X2.5S 86072454 329.99 SGD
Shipped after 2018-02-28
M24 M24 1.5 1set 1 ISHHTM24X1.5S 86072472 409.99 SGD
Shipped after 2018-02-28
M24 M24 2 1set 1 ISHHTM24X2.0S 86072481 409.99 SGD
Shipped after 2018-02-28
M3 M3 0.35 1set 1 ISHHTM3X0.35S 86072594 51.99 SGD
Shipped after 2018-02-28
M3 M3 0.5 1set 1 ISHHTM3X0.5S 86072603 31.99 SGD
Shipped after 2018-02-27
M4.5 M4.5 0.75 1set 1 ISHHTM4.5X0.75S 86072612 37.99 SGD
Shipped after 2018-02-28
M8 M8 1 1set 1 ISHHTM8X1.0S 86072734 55.99 SGD
Shipped after 2018-02-28
M12 M12 1.25 1set 1 ISHHTM12X1.25S 86072217 69.99 SGD
In stock
M14 M14 1 1set 1 ISHHTM14X1.0S 86072244 129.99 SGD
Shipped after 2018-02-28
M14 M14 1.25 1set 1 ISHHTM14X1.25S 86072253 119.99 SGD
Shipped after 2018-02-28
M18 M18 2 1set 1 ISHHTM18X2.0S 86072332 219.99 SGD
Shipped after 2018-02-28
M18 M18 2.5 1set 1 ISHHTM18X2.5S 86072341 219.99 SGD
Shipped after 2018-02-28
M20 M20 1 1set 1 ISHHTM20X1.0S 86072384 289.99 SGD
Shipped after 2018-02-28
M20 M20 1.5 1set 1 ISHHTM20X1.5S 86072393 279.99 SGD
Shipped after 2018-02-28
M3 M3 0.6 1set 1 ISHHT3M0.6S 86071955 30.99 SGD
Shipped after 2018-02-28
M14 M14 2 1set 1 ISHHTM14X2.0S 86072271 98.99 SGD
Shipped after 2018-02-28
M16 M16 1 1set 1 ISHHTM16X1.0S 86072287 129.99 SGD
Shipped after 2018-05-29
M24 M24 1 1set 1 ISHHTM24X1.0S 86072463 509.99 SGD
Shipped after 2018-02-28
M10 M10 1.25 1set 1 ISHHTM10X1.25S 86072174 59.99 SGD
Shipped after 2018-02-27
M22 M22 1.5 1set 1 ISHHTM22X2.0S 86072445 329.99 SGD
Shipped after 2018-02-28
M24 M24 3 1set 1 ISHHTM24X3.0S 86072497 409.99 SGD
Shipped after 2018-02-28
M27 M27 1.5 1set 1 ISHHTM27X1.5S 86072506 539.99 SGD
Shipped after 2018-02-28
M27 M27 2 1set 1 ISHHTM27X2.0S 86072515 539.99 SGD
Shipped after 2018-02-28
M27 M27 3 1set 1 ISHHTM27X3.0S 86072524 539.99 SGD
Shipped after 2018-02-28
M3.5 M3.5 0.6 1set 1 ISHHTM3.5X0.6S 86072542 37.99 SGD
Shipped after 2018-05-22
M30 M30 3 1set 1 ISHHTM30X3.0S 86072576 669.99 SGD
Shipped after 2018-02-28
M5 M5 0.8 1set 1 ISHHTM5X0.8S 86072664 29.99 SGD
Shipped after 2018-02-28
M6 M6 0.75 1set 1 ISHHTM6X0.75S 86072682 44.99 SGD
Shipped after 2018-02-28
M8 M8 0.75 1set 1 ISHHTM8X0.75S 86072725 64.99 SGD
Shipped after 2018-02-28
M8 M8 1.25 1set 1 ISHHTM8X1.25S 86072743 47.99 SGD
Shipped after 2018-02-28
M9 M9 1.25 1set 1 ISHHTM9X1.25S 86072752 58.99 SGD
Shipped after 2018-02-28
M14 M14 1.5 1set 1 ISHHTM14X1.5S 86072262 98.99 SGD
Shipped after 2018-02-28
M20 M20 2 1set 1 ISHHTM20X2.0S 86072402 279.99 SGD
Shipped after 2018-02-28
M20 M20 2.5 1set 1 ISHHTM20X2.5S 86072411 279.99 SGD
Shipped after 2018-02-28
M22 M22 1 1set 1 ISHHTM22X1.0S 86072427 409.99 SGD
Shipped after 2018-02-28
M22 M22 1.5 1set 1 ISHHTM22X1.5S 86072436 329.99 SGD
Shipped after 2018-02-28
M30 M30 1.5 1set 1 ISHHTM30X1.5S 86072551 669.99 SGD
Shipped after 2018-02-28
M30 M30 2 1set 1 ISHHTM30X2.0S 86072567 669.99 SGD
Shipped after 2018-02-28
M4 M4 0.7 1set 1 ISHHTM4X0.7S 86072637 30.99 SGD
Shipped after 2018-02-28
M5.5 M5.5 0.9 1set 1 ISHHTM5.5X0.9S 86072646 41.99 SGD
Shipped after 2018-02-28
M6 M6 0.5 1set 1 ISHHTM6X0.5S 86072673 55.99 SGD
Shipped after 2018-02-28
M6 M6 1 1set 1 ISHHTM6X1.0S 86072691 34.99 SGD
Shipped after 2018-02-28
M12 M12 1.5 1set 1 ISHHTM12X1.5S 86072226 71.99 SGD
Shipped after 2018-02-28
M12 M12 1.75 1set 1 ISHHTM12X1.75S 86072235 72.99 SGD
Shipped after 2018-02-27
M4 M4 0.5 1set 1 ISHHTM4X0.5S 86072621 44.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Special Vehicle Tap Vertical
5
From Japan
On 2016-08-06 22:01:02
I cut it in order 1 to 3 and succeeded, I am satisfied
This review is about item#86072183.
Female thread cutting of brass and POM pipe
5
From Japan
On 2014-07-02 02:55:30
I purchased it thought that it was slightly expensive because it is a little special (not very circulated) size. I chose a tap because it is troublesome to cut a large number of internal threads on a lathe. I made it firmly so I chose this and was right.
This review is about item#86072725.

Related Products