Buy more than* S$200* and get FREE SHIPPING

Dice 25 diameter

4.00 (2)
Outer Diameter (phi mm)
25
...see all>
Product Options
ADD TO CART
Nominal Dimension Pitch (mm) Material Type TRUSCO Part Number Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Pitch (mm) Material Type TRUSCO Part Number Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UNF 3/8-24 - - - - UNF 1pc 1 IS-RD-25-3/8NF-24 86088685 41.99 SGD
Shipped after 2018-03-02
M5 0.80 - - 484-7717 M 1pc 1 IS-RD-25-M5 x0.8 86088931 33.99 SGD
In stock
UNF No.10-32 - - - - UNF 1pc 1 IS-RD-25-NO.10NF-32 86089053 41.99 SGD
In stock
UNF No.12-28 - - - - UNF 1pc 1 IS-RD-25-NO.12NF-28 86089071 41.99 SGD
Shipped after 2018-03-02
UNC No.6-32 - - - - UNC 1pc 1 IS-RD-25-NO.6NC-32 86089123 41.99 SGD
Shipped after 2018-03-02
UNC No.8-32 - - - - UNC 1pc 1 IS-RD-25-NO.8NC-32 86089141 41.99 SGD
Shipped after 2018-02-28
M3.5 0.60 - - - M 1pc 1 IS-RD-25-M3.5 x0.6 86088852 38.99 SGD
Shipped after 2018-03-01
M10 0.75 - - 484-7652 M 1pc 1 IS-RD-25-M10 x0.75 86088773 41.99 SGD
In stock
M10 1.25 - - 484-7679 M 1pc 1 IS-RD-25-M10 x1.25 86088791 38.99 SGD
In stock
M5 0.50 - - - M 1pc 1 IS-RD-25-M5 x0.5 86088922 41.99 SGD
In stock
UNC No.10-24 - - - - UNC 1pc 1 IS-RD-25-NO.10NC-24 86089044 41.99 SGD
Shipped after 2018-02-28
UNF No.6-40 - - - - UNF 1pc 1 IS-RD-25-NO.6NF-40 86089132 41.99 SGD
In stock
W1/4-20 - - - - W 1pc 1 IS-RD-25-1/4W-20 86088642 33.99 SGD
Shipped after 2018-03-02
M8 0.75 - - - M 1pc 1 IS-RD-25-M8 x0.75 86088992 41.99 SGD
In stock
UNC 5/16-18 - - - - UNC 1pc 1 IS-RD-25-5/16NC-18 86088721 42.99 SGD
Shipped after 2018-03-07
M5 0.90 - - - M 1pc 1 IS-RD-25-M5 x0.9 86088764 34.99 SGD
Shipped after 2018-03-07
M10 1.50 - - 484-7687 M 1pc 1 IS-RD-25-M10 x1.5 86088807 34.99 SGD
In stock
M2.3 0.40 - - - M 1pc 1 IS-RD-25-M2.3 x0.4 86088816 42.99 SGD
Shipped after 2018-03-01
M2.6 0.45 - - - M 1pc 1 IS-RD-25-M2.6 x0.45 86088825 34.99 SGD
Shipped after 2018-03-07
M2 0.40 - - - M 1pc 1 IS-RD-25-M2 x0.4 86088834 37.99 SGD
Shipped after 2018-03-01
M3 0.60 - - - M 1pc 1 IS-RD-25-M3 x0.6 86088703 34.99 SGD
Shipped after 2018-03-07
W3/8-16 - - - - W 1pc 1 IS-RD-25-3/8W-16 86088694 34.99 SGD
Shipped after 2018-03-01
M4 0.75 - - - M 1pc 1 IS-RD-25-M4 x0.75 86088712 34.99 SGD
Shipped after 2018-03-07
W5/16-18 - - - - W 1pc 1 IS-RD-25-5/16W-18 86088746 34.99 SGD
Shipped after 2018-03-07
M3 0.50 - - 484-7695 M 1pc 1 IS-RD-25-M3 x0.5 86088877 34.99 SGD
In stock
M4.5 0.75 - - - M 1pc 1 IS-RD-25-M4.5 x0.75 86088886 40.99 SGD
Shipped after 2018-03-07
M4 0.50 - - - M 1pc 1 IS-RD-25-M4 x0.5 86088895 42.99 SGD
Shipped after 2018-03-01
M4 0.70 - - 484-7709 M 1pc 1 IS-RD-25-M4 x0.7 86088904 34.99 SGD
In stock
M5.5 0.90 - - - M 1pc 1 IS-RD-25-M5.5 x0.9 86088913 40.99 SGD
Shipped after 2018-03-07
M6 0.50 - - - M 1pc 1 IS-RD-25-M6 x0.5 86088947 42.99 SGD
Shipped after 2018-03-07
UNF 1/4-28 - - - - UNF 1pc 1 IS-RD-25-1/4NF-28 86088633 42.99 SGD
Shipped after 2018-03-01
W1/8-40 - - - - W 1pc 1 IS-RD-25-1/8W-40 86088651 34.99 SGD
Shipped after 2018-03-07
W3/16-24 - - - - W 1pc 1 IS-RD-253/16W-24 86088667 34.99 SGD
Shipped after 2018-03-07
UNC 3/8-16 - - - - UNC 1pc 1 IS-RD-25-3/8NC-16 86088676 48.99 SGD
Shipped after 2018-03-01
M3.5 0.35 - - - M 1pc 1 IS-RD-25-M3.5 x0.35 86088843 42.99 SGD
Shipped after 2018-03-07
M3 0.35 - - - M 1pc 1 IS-RD-25-M3 x0.35 86088861 48.99 SGD
Shipped after 2018-05-31
M6 0.75 - - - M 1pc 1 IS-RD-25-M6 x0.75 86088956 42.99 SGD
Shipped after 2018-03-01
UNF 5/16-24 - - - - UNF 1pc 1 IS-RD-25-5/16NF-24 86088737 48.99 SGD
Shipped after 2018-03-01
W5/32-32 - - - - W 1pc 1 IS-RD-25-5/32W-32 86088755 40.99 SGD
Shipped after 2018-03-07
M6 1.00 - - 484-7725 M 1pc 1 IS-RD-25-M6 x1.0 86088965 34.99 SGD
In stock
M7 0.75 - - - M 1pc 1 IS-RD-25-M7 x0.75 86088974 42.99 SGD
Shipped after 2018-03-07
M7 1.00 - - - M 1pc 1 IS-RD-25-M7 x1.0 86088983 40.99 SGD
Shipped after 2018-03-07
UNF No.4-48 - - - - UNF 1pc 1 IS-RD-25-NO.4NF-48 86089096 42.99 SGD
Shipped after 2018-03-07
UNC No.5-40 - - - - UNC 1pc 1 IS-RD-25-NO.5NC-40 86089105 42.99 SGD
Shipped after 2018-03-07
UNF No.5-44 - - - - UNF 1pc 1 IS-RD-25-NO.5NF-44 86089114 42.99 SGD
Shipped after 2018-03-07
M8 1.25 - - 484-7741 M 1pc 1 IS-RD-25-M8 x1.25 86089017 34.99 SGD
In stock
M9 1.25 - - - M 1pc 1 IS-RD-25-M9 x1.25 86089035 40.99 SGD
Shipped after 2018-03-07
UNC No.12-24 - - - - UNC 1pc 1 IS-RD-25-NO.12NC-24 86089062 42.99 SGD
Shipped after 2018-03-07
UNC No.4-40 - - - - UNC 1pc 1 IS-RD-25-NO.4NC-40 86089087 42.99 SGD
Shipped after 2018-03-07
UNF No.8-36 - - - - UNF 1pc 1 IS-RD-25-NO.8NF-36 86089157 45.99 SGD
Shipped after 2018-03-01
M8 1.00 - - 484-7733 M 1pc 1 IS-RD-25-M8 x1.0 86089001 45.99 SGD
In stock
- 0.75 Tungsten steel (SKS2) Metric thread for details - - 1PC 1 ISRD25M9X0.75 86089026 41.99 SGD
Shipped after 2018-02-28
- 1 Tungsten steel (SKS2) Metric thread for details - - 1PC 1 ISRD25M10X1.0 86088782 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Threading iron, duralumin, brass material using a small lathe
5
From Japan
On 2017-11-06 05:01:25
I chose this product because the die holder of the small lathe used was 25 mm. Although the amount was cheap compared to the same product of other shops, it was cut only for trustworthy manufacturers and the finish was also beautiful well.
This review is about item#86088922.
repair
3
From Japan
On 2016-12-12 09:35:29
It is not a hurry, but because it is this kind of thing that is troubled if you do not have it at hand when you want it, buy it for the other side. I am fortunate to use it, but I think that it will be no doubt if it is Ishihashi product.
This review is about item#86088694.

Related Products