NoteBuy more than* S$200* and get FREE SHIPPING

Die dia M16x1.0

Outer Diameter (phi mm)
38
Pitch (mm)
1
Material
Tungsten steel (SKS2)
Type
Metric thread for details
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ISRD38M16X1.0 86089561 55.58 SGD
In stock

Related Products