Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Die Diameter 50mm

5.00 (4)
...see all>
Product Options
ADD TO CART
Screw Pitch (mm) Outer Diameter (mm) Screw Type Number of Threads Nominal Dimension Processing Screw Material Finishing Material Pitch Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Pitch (mm) Outer Diameter (mm) Screw Type Number of Threads Nominal Dimension Processing Screw Material Finishing Material Pitch Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20 1.0 50 M - M20 M fine thread - Tungsten steel / SKS2 - 16 - 1PC 1 ISRD50M20X1.0 86090356 95.99 SGD
In stock
M22 1.0 50.0 M - M22 - SKS2 - - - - 1pc 1 ISRD50M22X1.0 86090392 95.99 SGD
Shipped after 2018-06-28
M25 1.5 50.0 M - M25 - SKS2 - - - - 1pc 1 ISRD50M25X1.5 86090471 95.99 SGD
In stock
M22 1.5 50 M - M22 - - - - 16 484-8012 1pc 1 ISRD50M22X1.5 86090401 76.99 SGD
Shipped after 2018-06-25
M24 1.5 50 M - M24 - - - - 16 484-8039 1pc 1 ISRD50M24X1.5 86090444 76.99 SGD
Shipped after 2018-06-25
- - 50.0 UNF 20 UNF 1/2-20 - SKS2 - - - - 1pc 1 ISRD5012NF20 86089875 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNF 20 UNF 7/16-20 - SKS2 - - - - 1pc 1 ISRD50716NF20 86090076 98.99 SGD
Shipped after 2018-07-03
M10 1.0 50.0 M - M10 - SKS2 - - - - 1pc 1 ISRD50M10X1.0 86090164 98.99 SGD
Shipped after 2018-06-28
50.0 - - M - M10 - SKS2 - - - - 1pc 1 ISRD50M10X1.25 86090173 85.99 SGD
Shipped after 2018-07-03
M14 1.0 50.0 M - M14 - SKS2 - - - - 1pc 1 ISRD50M14X1.0 86090243 98.99 SGD
Shipped after 2018-06-28
M14 2.0 50 M - M14 - - - - 16 484-7938 1pc 1 ISRD50M14X2.0 86090277 79.99 SGD
Shipped after 2018-06-25
M20 1.5 50 M - M20 - - - - 16 484-7997 1pc 1 ISRD50M20X1.5 86090365 83.99 SGD
Shipped after 2018-06-25
M22 2.5 50 M - M22 - - - - 16 484-8021 1pc 1 ISRD50M22X2.5 86090426 83.99 SGD
Shipped after 2018-06-25
M24 1.0 50.0 M - M24 - SKS2 - - - - 1pc 1 ISRD50M24X1.0 86090435 98.99 SGD
Shipped after 2018-06-28
M7 1.0 50.0 M - M7 - SKS2 - - - - 1pc 1 ISRD50M7X1.0 86090532 85.99 SGD
Shipped after 2018-07-03
- - 50.0 UNC 24 UNC No.10-24 - SKS2 - - - - 1pc 1 ISRD50NO.10NC24 86090593 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNF 12 UNF 1-12 - SKS2 - - - - 1pc 1 ISRD501NF12 86080233 92.99 SGD
Shipped after 2018-06-28
- - 50.0 W 20 W1/4-20 - - - - - - 1pc 1 ISRD5014W20 86089911 79.99 SGD
Shipped after 2018-07-03
- - 50.0 W 10 W3/4-10 - - - - - - 1pc 1 ISRD5034W10 86089963 79.99 SGD
Shipped after 2018-07-03
- - 50.0 UNF 24 UNF 3/8-24 - SKS2 - - - - 1pc 1 ISRD5038NF24 86089981 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNC 18 UNC 5/16-18 - SKS2 - - - - 1pc 1 ISRD50516NC18 86090006 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNF 18 UNF 5/8-18 - SKS2 - - - - 1pc 1 ISRD5058NF18 86090042 92.99 SGD
Shipped after 2018-06-28
M18 1.5 50 M - M18 - - - - 16 484-7962 1pc 1 ISRD50M18X1.5 86090322 79.99 SGD
Shipped after 2018-06-25
M24 2.0 50.0 M - M24 - SKS2 - - - - 1pc 1 ISRD50M24X2.0 86090453 98.99 SGD
Shipped after 2018-06-28
- - 50.0 W 12 W1/2-12 - SKS2 - - - - 1pc 1 ISRD5012W12 86089884 83.99 SGD
Shipped after 2018-07-03
- - 50.0 UNC 16 UNC 3/8-16 - SKS2 - - - - 1pc 1 ISRD5038NC16 86089972 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNC 9 UNC 7/8-9 - SKS2 - - - - 1pc 1 ISRD5078NC9 86090094 92.99 SGD
Shipped after 2018-06-28
M22 2.0 50.0 M - M22 - SKS2 - - - - 1pc 1 ISRD50M22X2.0 86090417 97.99 SGD
Shipped after 2018-06-28
M26 1.5 50.0 M - M26 - SKS2 - - - - 1pc 1 ISRD50M26X1.5 86090487 109.99 SGD
Shipped after 2018-06-28
- - 50.0 UN 13 UN1/2-13 - SKS2 - - - - 1pc 1 ISRD5012N13 86089866 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNC 20 UNC 1/4-20 - SKS2 - - - - 1pc 1 ISRD5014NC20 86089893 93.99 SGD
Shipped after 2018-06-27
- - 50.0 W 18 W5/16-18 - SKS2 - - - - 1pc 1 ISRD50516W18 86090024 79.99 SGD
Shipped after 2018-07-03
- - 50.0 W 11 W5/8-11 - SKS2 - - - - 1pc 1 ISRD5058W11 86090051 79.99 SGD
Shipped after 2018-07-03
- - 50.0 W 14 W7/16-14 - SKS2 - - - - 1pc 1 ISRD50716W14 86090085 85.99 SGD
Shipped after 2018-07-03
- - 50 UNC 12 UNC 9/16-12 - SKS2 - - - - 1pc 1 ISRD50916NC12 86090121 98.99 SGD
Shipped after 2018-07-03
M10 1.5 50.0 M - M10 - SKS2 - - - - 1pc 1 ISRD50M10X1.5 86090182 79.99 SGD
Shipped after 2018-07-03
M12 1.0 50.0 M - M12 - SKS2 - - - - 1pc 1 ISRD50M12X1.0 86090207 98.99 SGD
Shipped after 2018-06-28
M14 1.5 50.0 M - M14 - SKS2 - - - - 1pc 1 ISRD50M14X1.5 86090261 79.99 SGD
Shipped after 2018-07-03
M16 1.5 50 M - M16 - - - - 16 484-7946 1pc 1 ISRD50M16X1.5 86090295 83.99 SGD
Shipped after 2018-06-25
M18 1.0 50.0 M - M18 - SKS2 - - - - 1pc 1 ISRD50M18X1.0 86090313 98.99 SGD
Shipped after 2018-06-28
M6 0.75 50.0 M - M6 - SKS2 - - - - 1pc 1 ISRD50M6X0.75 86090505 98.99 SGD
Shipped after 2018-06-28
M7 0.75 50.0 M - M7 - SKS2 - - - - 1pc 1 ISRD50M7X0.75 86090523 98.99 SGD
Shipped after 2018-06-28
M8 0.75 50.0 M - M8 - SKS2 - - - - 1pc 1 ISRD50M8X0.75 86090541 98.99 SGD
Shipped after 2018-06-28
- - 50.0 UNF 32 UNF No.10-32 - SKS2 - - - - 1pc 1 ISRD50NO.10NF32 86090602 92.99 SGD
Shipped after 2018-09-27
- - 50.0 UNF 28 UNF No.12-28 - SKS2 - - - - 1pc 1 ISRD50NO.12NF28 86090627 92.99 SGD
Shipped after 2018-06-28
- - 50.0 W 16 W3/8-16 - SKS2 - - - - 1pc 1 ISRD5038W16 86089997 79.99 SGD
Shipped after 2018-07-03
- - 50.0 UNF 18 UNF 9/16-18 - SKS2 - - - - 1pc 1 ISRD50916NF18 86090137 98.99 SGD
Shipped after 2018-07-03
- - 50.0 W 12 W9/16-12 - - - - - - 1pc 1 ISRD50916W12 86090146 85.99 SGD
Shipped after 2018-07-03
M12 1.25 50.0 M - M12 - SKS2 - - - - 1pc 1 ISRD50M12X1.25 86090216 85.99 SGD
Shipped after 2018-07-03
M12 1.5 50.0 M - M12 - SKS2 - - - - 1pc 1 ISRD50M12X1.5 86090225 85.99 SGD
Shipped after 2018-07-03
M8 1.0 50.0 M - M8 - SKS2 - - - - 1pc 1 ISRD50M8X1.0 86090557 98.99 SGD
Shipped after 2018-06-28
M8 1.25 50.0 M - M8 - SKS2 - - - - 1pc 1 ISRD50M8X1.25 86090566 79.99 SGD
Shipped after 2018-07-03
- - 50.0 UNC 24 UNC No.12-24 - SKS2 - - - - 1pc 1 ISRD50NO.12NC24 86090611 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNF 28 UNF 1/4-28 - SKS2 - - - - 1pc 1 ISRD5014NF28 86089902 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNC 8 UNC 1-8 - SKS2 - - - - 1pc 1 ISRD501NC8 86089927 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNF 14 UNF 7/8-14 - SKS2 - - - - 1pc 1 ISRD5078NF14 86090103 92.99 SGD
Shipped after 2018-06-28
M10 0.75 50.0 M - M10 - SKS2 - - - - 1pc 1 ISRD50M10X0.75 86090155 98.99 SGD
Shipped after 2018-06-28
M11 1.5 50.0 M - M11 - SKS2 - - - - 1pc 1 ISRD50M11X1.5 86090191 85.99 SGD
Shipped after 2018-07-03
M16 2.0 50 M - M16 - - - - 16 484-7954 1pc 1 ISRD50M16X2.0 86090304 79.99 SGD
Shipped after 2018-06-25
M18 2.0 - M - M18 - SKS2 - - - - 1pc 1 ISRD50M18X2.0 86090331 98.99 SGD
Shipped after 2018-06-28
M18 2.5 50 M - M18 - - - - 16 484-7971 1pc 1 ISRD50M18X2.5 86090347 79.99 SGD
Shipped after 2018-06-25
M6 1.0 50.0 M - M6 - SKS2 - - - - 1pc 1 ISRD50M6X1.0 86090514 79.99 SGD
Shipped after 2018-07-03
- - 50.0 W 8 W1-8 - SKS2 - - - - 1pc 1 ISRD501W8 86089936 79.99 SGD
Shipped after 2018-07-03
- - 50.0 UNF 24 UNF 5/16-24 - SKS2 - - - - 1pc 1 ISRD50516NF24 86090015 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNC 11 UNC 5/8-11 - SKS2 - - - - 1pc 1 ISRD5058NC11 86090033 92.99 SGD
Shipped after 2018-06-28
- - 50.0 UNC 14 UNC 7/16-14 - SKS2 - - - - 1pc 1 ISRD50716NC14 86090067 98.99 SGD
Shipped after 2018-07-03
M12 - 50 M - M12 - - - 1.75 16 484-7920 1pc 1 ISRD50M12X1.75 86090234 79.99 SGD
Shipped after 2018-06-25
M16 1.0 50.0 M - M16 - SKS2 - - - - 1pc 1 ISRD50M16X1.0 86090286 98.99 SGD
Shipped after 2018-06-28
M20 2.5 50 M - M20 - - - - 16 484-8004 1pc 1 ISRD50M20X2.5 86090383 79.99 SGD
Shipped after 2018-06-25
M6 0.5 50.0 M - M6 - SKS2 - - - - 1pc 1 ISRD50M6X0.5 86090496 98.99 SGD
Shipped after 2018-06-28
M9 0.75 50.0 M - M9 - SKS2 - - - - 1pc 1 ISRD50M9X0.75 86090575 98.99 SGD
Shipped after 2018-06-28
- - 50.0 UNC 10 UNC 3/4-10 - SKS2 - - - - 1pc 1 ISRD5034NC10 86089945 90.99 SGD
Shipped after 2018-06-28
- - 50.0 UNF 16 UNF 3/4-16 - SKS2 - - - - 1pc 1 ISRD5034NF16 86089954 89.99 SGD
Shipped after 2018-06-26
- - 50.0 W 9 W7/8-9 - SKS2 - - - - 1pc 1 ISRD5078W9 86090112 79.99 SGD
Shipped after 2018-07-03
M14 1.25 50.0 M - M14 - SKS2 - - - - 1pc 1 ISRD50M14X1.25 86090252 98.99 SGD
Shipped after 2018-06-28
M20 2.0 50.0 M - M20 - SKS2 - - - - 1pc 1 ISRD50M20X2.0 86090374 98.99 SGD
Shipped after 2018-06-28
M24 3.0 50 M - M24 - - - - 16 484-8047 1pc 1 ISRD50M24X3.0 86090462 79.99 SGD
Shipped after 2018-06-25
M9 1.25 50.0 M - M9 - SKS2 - - - - 1pc 1 ISRD50M9X1.25 86090584 85.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Production of jigs
5
From Japan
On 2018-04-25 10:17:47
It was cheaper than the products of other companies, and it was able to be used precisely without problems.
This review is about item#86090444.
Correction of male thread at shaft end
5
From Japan
On 2016-01-29 09:04:31
It is good that the adjustment screw is attached. Because of the special size it was in trouble that the desired dice could not be obtained in the neighborhood, it was extremely helpful after the order for delivery on the same day for shipping same day.
This review is about item#86090356.
Threading finish
5
From Japan
On 2015-11-24 19:36:42
After processing with a general-purpose lathe, finish finish beautifully finishing by turning with a hand with a finishing handle attached.
This review is about item#86089936.
Thread cutting
5
From Japan
On 2014-04-08 13:18:09
It was a desired item.
This review is about item#86090304.

Related Products