Buy more than* S$200* and get FREE SHIPPING

Straight Drills 0.8mm

Blade Diameter (phi mm)
0.8
Shank Diameter (phi mm)
0.8
Flute Length (mm)
11
Overall Length (mm)
34
Material
High-speed steel (HSS)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PISSD0.8 86096446 7.80 SGD
In stock
ADD TO CART

Related Products