Buy more than* S$200* and get FREE SHIPPING

Spiral Flute Tap

Screw Type
M
Screw Length (mm)
13
Nominal Dimension
M3.5
Pitch (mm)
0.60
Finishing Material
High-speed steel (HSS over E)
Overall Length (mm)
48
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSPTM3.5X0.6 86097557 13.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products