Buy more than* S$200* and get FREE SHIPPING

Hand Tap M14X1.25

3.67 (3)
Number of Chamfered Threads
1.5
...see all>
Product Options
ADD TO CART
Screw Length (mm) Overall Length (mm) Chamfer Number of Threads per inch Screw Type Screw Diameter Shank Part Corner Width (mm) Nominal Dimension Pilot Hole Diameter (phi mm) Pitch (mm) Material Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Overall Length (mm) Chamfer Number of Threads per inch Screw Type Screw Diameter Shank Part Corner Width (mm) Nominal Dimension Pilot Hole Diameter (phi mm) Pitch (mm) Material Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 88 - - - - 8 - 12.8 1.25 - 10.5 1PC 1 ISSHTM14X1.253 86102055 27.99 SGD
Shipped after 2018-04-27
18 48 - - - - 3.2 - 2.9 0.6 - 4 1PC 1 ISSHTM3.5X0.63 86102371 4.99 SGD
Shipped after 2018-05-01
24 62 1.5 20 UNC UNC 1/4-20 - UNC 1/4-20 - - - 6 1pc 1 ISSHT14NC203 86101617 7.99 SGD
In stock
- - 1.5 28 UNF UNF 1/4-28 - UNF 1/4-28 - - - - 1pc 1 ISSHT14NF283 86101626 12.99 SGD
Shipped after 2018-05-01
- - 1.5 40 W W1/8-40 - W1/8-40 - - - - 1pc 1 ISSHT18W403 86101644 7.99 SGD
Shipped after 2018-05-01
- - 1.5 16 UNF UNF 3/4-16 - UNF 3/4-16 - - - - 1pc 1 ISSHT34NF163 86101705 55.99 SGD
Shipped after 2018-04-27
- - 1.5 18 UNF UNF 5/8-18 - UNF 5/8-18 - - - - 1pc 1 ISSHT58NF183 86101827 46.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M5 - M5 - 0.9 - - 1pc 1 ISSHT5M0.93 86101845 6.99 SGD
Shipped after 2018-05-01
- - 1.5 14 UNC UNC 7/16-14 - UNC 7/16-14 - - - - 1pc 1 ISSHT716NC143 86101854 24.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M12 - M12 - 1.25 - - 1pc 1 ISSHTM12X1.253 86102012 24.99 SGD
Shipped after 2018-04-27
- - 1.5 - M M14 - M14 - 2.0 - - 1pc 1 ISSHTM14X2.03 86102073 28.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M16 - M16 - 1.0 - - 1pc 1 ISSHTM16X1.03 86102082 44.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M20 - M20 - 1.5 - - 1pc 1 ISSHTM20X1.53 86102195 55.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M27 - M27 - 1.5 - - 1pc 1 ISSHTM27X1.53 86102326 119.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M27 - M27 - 3.0 - - 1pc 1 ISSHTM27X3.03 86102344 119.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M4 - M4 - 0.5 - - 1pc 1 ISSHTM4X0.53 86102457 7.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M4 - M4 - 0.7 - - 1pc 1 ISSHTM4X0.73 86102466 4.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M5.5 - M5.5 - 0.9 - - 1pc 1 ISSHTM5.5X0.93 86102475 7.99 SGD
Shipped after 2018-05-01
- - 1.5 20 W W1/4-20 - W1/4-20 - - - - 1pc 1 ISSHT14W203 86101635 9.99 SGD
Shipped after 2018-05-01
- - 1.5 8 UNC UNC 1-8 - UNC 1-8 - - - - 1pc 1 ISSHT1NC83 86101653 109.99 SGD
Shipped after 2018-05-01
- - 1.5 24 W W3/16-24 - W3/16-24 - - - - 1pc 1 ISSHT316W243 86101687 7.99 SGD
Shipped after 2018-05-01
- - 1.5 16 UNC UNC 3/8-16 - UNC 3/8-16 - - - - 1pc 1 ISSHT38NC163 86101723 13.99 SGD
In stock
- - 1.5 32 W W5/32-32 - W5/32-32 - - - - 1pc 1 ISSHT532W323 86101802 9.99 SGD
Shipped after 2018-04-27
- - 1.5 11 UNC UNC 5/8-11 - UNC 5/8-11 - - - - 1pc 1 ISSHT58NC113 86101811 41.99 SGD
Shipped after 2018-05-01
- - 1.5 11 W W5/8-11 - W5/8-11 - - - - 1pc 1 ISSHT58W113 86101836 41.99 SGD
Shipped after 2018-05-01
- - 1.5 14 UNF UNF 7/8-14 - UNF 7/8-14 - - - - 1pc 1 ISSHT78NF143 86101897 78.99 SGD
Shipped after 2018-05-01
- - 1.5 12 UNC UNC 9/16-12 - UNC 9/16-12 - - - - 1pc 1 ISSHT916NC123 86101915 44.99 SGD
Shipped after 2018-05-01
- - 1.5 18 UNF UNF 9/16-18 - UNF 9/16-18 - - - - 1pc 1 ISSHT916NF183 86101924 44.99 SGD
Shipped after 2018-05-01
- - 1.5 12 W W9/16-12 - W9/16-12 - - - - 1pc 1 ISSHT916W123 86101933 44.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M12 - M12 - 1.5 - - 1pc 1 ISSHTM12X1.53 86102021 22.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M12 - M12 - 1.75 - - 1pc 1 ISSHTM12X1.753 86102037 22.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M20 - M20 - 2.0 - - 1pc 1 ISSHTM20X2.03 86102204 58.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M22 - M22 - 2.5 - - 1pc 1 ISSHTM22X2.53 86102256 64.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M24 - M24 - 1.0 - - 1pc 1 ISSHTM24X1.03 86102265 119.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M4.5 - M4.5 - 0.75 - - 1pc 1 ISSHTM4.5X0.753 86102441 7.99 SGD
Shipped after 2018-04-27
- - 1.5 - M M5 - M5 - 0.8 - - 1pc 1 ISSHTM5X0.83 86102493 5.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M8 - M8 - 1.25 - - 1pc 1 ISSHTM8X1.253 86102572 8.99 SGD
Shipped after 2018-05-01
- - 1.5 48 UNF UNF No.4-48 - UNF No.4-48 - - - - 1pc 1 ISSHTNO.4NF483 86102642 9.99 SGD
Shipped after 2018-04-27
- - 1.5 40 UNF UNF No.6-40 - UNF No.6-40 - - - - 1pc 1 ISSHTNO.6NF403 86102685 9.99 SGD
Shipped after 2018-05-01
- - 1.5 32 UNC UNC No.8-32 - UNC No.8-32 - - - - 1pc 1 ISSHTNO.8NC323 86102694 9.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M10 - M10 - 0.75 - - 1pc 1 ISSHTM10X0.753 86101951 30.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M12 - M12 - 1.0 - - 1pc 1 ISSHTM12X1.03 86102003 31.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M14 - M14 - 1.0 - - 1pc 1 ISSHTM14X1.03 86102046 45.99 SGD
Shipped after 2018-04-27
- - 1.5 - M M2.6 - M2.6 - 0.45 - - 1pc 1 ISSHTM2.6X0.453 86102177 6.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M20 - M20 - 1.0 - - 1pc 1 ISSHTM20X1.03 86102186 83.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M26 - M26 - 1.5 - - 1pc 1 ISSHTM26X1.53 86102317 139.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M5 - M5 - 0.5 - - 1pc 1 ISSHTM5X0.53 86102484 7.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M6 - M6 - 0.5 - - 1pc 1 ISSHTM6X0.53 86102502 10.99 SGD
Shipped after 2018-04-27
- - 1.5 - M M8 - M8 - 0.75 - - 1pc 1 ISSHTM8X0.753 86102554 17.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M9 - M9 - 1.25 - - 1pc 1 ISSHTM9X1.253 86102581 13.99 SGD
Shipped after 2018-05-01
- - 1.5 24 UNC UNC No.10-24 - UNC No.10-24 - - - - 1pc 1 ISSHTNO.10NC243 86102597 9.99 SGD
Shipped after 2018-05-01
- - 1.5 32 UNF UNF No.10-32 - UNF No.10-32 - - - - 1pc 1 ISSHTNO.10NF323 86102606 9.99 SGD
Shipped after 2018-04-27
- - 1.5 13 UNC UNC 1/2-13 - UNC 1/2-13 - - - - 1pc 1 ISSHT12NC133 86101583 30.99 SGD
Shipped after 2018-05-01
- - 1.5 9 W W7/8-9 - W7/8-9 - - - - 1pc 1 ISSHT78W93 86101906 71.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M10 - M10 - 1.25 - - 1pc 1 ISSHTM10X1.253 86101976 12.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M10 - M10 - 1.5 - - 1pc 1 ISSHTM10X1.53 86101985 12.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M11 - M11 - 1.5 - - 1pc 1 ISSHTM11X1.53 86101994 30.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M14 - M14 - 1.5 - - 1pc 1 ISSHTM14X1.53 86102064 28.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M16 - M16 - 2.0 - - 1pc 1 ISSHTM16X2.03 86102107 30.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M18 - M18 - 1.0 - - 1pc 1 ISSHTM18X1.03 86102116 64.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M18 - M18 - 2.0 - - 1pc 1 ISSHTM18X2.03 86102134 50.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M6 - M6 - 1.0 - - 1pc 1 ISSHTM6X1.03 86102527 5.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M7 - M7 - 1.0 - - 1pc 1 ISSHTM7X1.03 86102536 10.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M8 - M8 - 0.5 - - 1pc 1 ISSHTM8X0.53 86102545 14.99 SGD
Shipped after 2018-05-01
- - 1.5 24 UNC UNC No.12-24 - UNC No.12-24 - - - - 1pc 1 ISSHTNO.12NC243 86102615 9.99 SGD
Shipped after 2018-05-01
- - 1.5 44 UNF UNF No.5-44 - UNF No.5-44 - - - - 1pc 1 ISSHTNO.5NF443 86102667 9.99 SGD
Shipped after 2018-05-01
- - 1.5 12 UNF UNF 1-12 - UNF 1-12 - - - - 1pc 1 ISSHT1NF123 86101662 109.99 SGD
Shipped after 2018-05-01
- - 1.5 8 W W1-8 - W1-8 - - - - 1pc 1 ISSHT1W83 86101671 109.99 SGD
Shipped after 2018-05-01
- - 1.5 24 UNF UNF 3/8-24 - UNF 3/8-24 - - - - 1pc 1 ISSHT38NF243 86101732 15.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M16 - M16 - 1.5 - - 1pc 1 ISSHTM16X1.53 86102091 30.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M2.5 - M2.5 - 0.45 - - 1pc 1 ISSHTM2.5X0.453 86102161 7.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M22 - M22 - 2.0 - - 1pc 1 ISSHTM22X2.03 86102247 71.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M24 - M24 - 1.5 - - 1pc 1 ISSHTM24X1.53 86102274 79.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M24 - M24 - 2.0 - - 1pc 1 ISSHTM24X2.03 86102283 92.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M28 - M28 - 1.5 - - 1pc 1 ISSHTM28X1.53 86102353 139.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M2 - M2 - 0.4 - - 1pc 1 ISSHTM2X0.43 86102362 5.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M30 - M30 - 1.5 - - 1pc 1 ISSHTM30X1.53 86102387 199.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M30 - M30 - 2.0 - - 1pc 1 ISSHTM30X2.03 86102396 219.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M6 - M6 - 0.75 - - 1pc 1 ISSHTM6X0.753 86102511 7.99 SGD
Shipped after 2018-05-01
- - 1.5 40 UNC UNC No.5-40 - UNC No.5-40 - - - - 1pc 1 ISSHTNO.5NC403 86102651 8.99 SGD
Shipped after 2018-05-01
- - 1.5 20 UNF UNF 1/2-20 - UNF 1/2-20 - - - - 1pc 1 ISSHT12NF203 86101592 35.99 SGD
Shipped after 2018-05-01
- - 1.5 12 W W1/2-12 - W1/2-12 - - - - 1pc 1 ISSHT12W123 86101601 30.99 SGD
Shipped after 2018-05-01
- - 1.5 10 UNC UNC 3/4-10 - UNC 3/4-10 - - - - 1pc 1 ISSHT34NC103 86101696 55.99 SGD
Shipped after 2018-05-01
- - 1.5 10 W W3/4-10 - W3/4-10 - - - - 1pc 1 ISSHT34W103 86101714 55.99 SGD
Shipped after 2018-05-01
- - 1.5 16 W W3/8-16 - W3/8-16 - - - - 1pc 1 ISSHT38W163 86101741 15.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M3 - M3 - 0.6 - - 1pc 1 ISSHT3M0.63 86101757 6.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M4 - M4 - 0.75 - - 1pc 1 ISSHT4M0.753 86101766 6.99 SGD
Shipped after 2018-05-01
- - 1.5 18 UNC UNC 5/16-18 - UNC 5/16-18 - - - - 1pc 1 ISSHT516NC183 86101775 12.99 SGD
Shipped after 2018-04-27
- - 1.5 24 UNF UNF 5/16-24 - UNF 5/16-24 - - - - 1pc 1 ISSHT516NF243 86101784 11.99 SGD
Shipped after 2018-04-27
- - 1.5 - M M10 - M10 - 0.5 - - 1pc 1 ISSHTM10X0.53 86101942 30.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M18 - M18 - 1.5 - - 1pc 1 ISSHTM18X1.53 86102125 41.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M18 - M18 - 2.5 - - 1pc 1 ISSHTM18X2.53 86102143 41.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M2.3 - M2.3 - 0.4 - - 1pc 1 ISSHTM2.3X0.43 86102152 7.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M20 - M20 - 2.5 - - 1pc 1 ISSHTM20X2.53 86102213 51.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M22 - M22 - 1.0 - - 1pc 1 ISSHTM22X1.03 86102222 119.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M22 - M22 - 1.5 - - 1pc 1 ISSHTM22X1.53 86102231 64.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M24 - M24 - 3.0 - - 1pc 1 ISSHTM24X3.03 86102292 79.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M25 - M25 - 1.5 - - 1pc 1 ISSHTM25X1.53 86102301 129.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M27 - M27 - 2.0 - - 1pc 1 ISSHTM27X2.03 86102335 139.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M30 - M30 - 3.0 - - 1pc 1 ISSHTM30X3.03 86102405 219.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M3 - M3 - 0.35 - - 1pc 1 ISSHTM3X0.353 86102423 7.99 SGD
Shipped after 2018-05-01
- - 1.5 28 UNF UNF No.12-28 - UNF No.12-28 - - - - 1pc 1 ISSHTNO.12NF283 86102624 10.99 SGD
Shipped after 2018-05-01
- - 1.5 20 UNF UNF 7/16-20 - UNF 7/16-20 - - - - 1pc 1 ISSHT716NF203 86101863 24.99 SGD
Shipped after 2018-05-01
- - 1.5 14 W W7/16-14 - W7/16-14 - - - - 1pc 1 ISSHT716W143 86101872 24.99 SGD
Shipped after 2018-05-01
- - 1.5 9 UNC UNC 7/8-9 - UNC 7/8-9 - - - - 1pc 1 ISSHT78NC93 86101881 78.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M30 - M30 - 3.5 - - 1pc 1 ISSHTM30X3.53 86102414 199.99 SGD
Shipped after 2018-05-01
- - 1.5 - M M3 - M3 - 0.5 - - 1pc 1 ISSHTM3X0.53 86102432 4.99 SGD
Shipped after 2018-04-27
- - 1.5 - M M8 - M8 - 1.0 - - 1pc 1 ISSHTM8X1.03 86102563 11.99 SGD
Shipped after 2018-05-01
- - 1.5 40 UNC UNC No.4-40 - UNC No.4-40 - - - - 1pc 1 ISSHTNO.4NC403 86102633 8.99 SGD
Shipped after 2018-04-27
- - 1.5 36 UNF UNF No.8-36 - UNF No.8-36 - - - - 1pc 1 ISSHTNO.8NF363 86102703 9.99 SGD
Shipped after 2018-05-01
- - 1.5 32 UNC UNC No.6-32 - UNC No.6-32 - - - - 1pc 1 ISSHTNO.6NC323 86102676 9.99 SGD
Shipped after 2018-05-01
- - 1.5 18 W W5/16-18 - W5/16-18 - - - - 1pc 1 ISSHT516W183 86101793 8.99 SGD
Shipped after 2018-05-01
30 70 - - M - - M10 - 1.0 SKS2 5.5 1PC 1 ISSHTM10X1.03 86101967 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For car repair
3
From Japan
On 2017-09-27 08:04:05
I saved a lot of pitch of this size because it is small. To screw thread correction of exhaust temperature sensor fixed by rust of Mitsubishi car.
This review is about item#86102012.
I was planning to use it for groove cutting for M7 blind hole but it could not be used
3
From Japan
On 2016-10-22 00:04:47
I bought an upper tap for the blind hole of M7 and M6, but neither was able to be used because it was a protruding center. Somewhat dissatisfied are the descriptions that "protruding center depending on size" is only described, concrete size is not written. I regret to return it.
This review is about item#86102536.
Used when changing to W1SA's cabban jaw bolt long type
5
From Japan
On 2016-08-11 20:55:06
Very easy to use and finished highest.
This review is about item#86101967.

Related Products