Buy more than* S$200* and get FREE SHIPPING

Hand Tap M14X1.25

Shank Diameter (mm)
10.5
Shank Part Corner Width (mm)
8
Number of Chamfered Threads
1.5
Screw Length (mm)
42
Pilot Hole Diameter (phi mm)
12.8
Pitch (mm)
1.25
Overall Length (mm)
88
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ISSHTM14X1.253 86102055 27.73 SGD
Shipped after 2017-01-30
ADD TO CART

Related Products