Buy more than* S$200* and get FREE SHIPPING

Hand destination tap

5.00 (1)
...see all>
Product Options
ADD TO CART
Screw Length (mm) Number of Threads Chamfer Pilot Hole Diameter (phi mm) Number of Chamfered Threads Screw Diameter Screw Nominal Dimension Pitch (mm) Overall Length (mm) Shank Diameter (mm) Number of Threads per inch Shank Part Corner Width (mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Number of Threads Chamfer Pilot Hole Diameter (phi mm) Number of Chamfered Threads Screw Diameter Screw Nominal Dimension Pitch (mm) Overall Length (mm) Shank Diameter (mm) Number of Threads per inch Shank Part Corner Width (mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 - - 14.0 - M16 M16 M16 2.0 95 12.5 - 10.0 M 1pc 1 ISSHTM16X2.01 86103236 30.99 SGD
Shipped after 2018-05-29
45 - - 18.5 - M20 M20 M20 1.5 95 15.0 - 12.0 M 1pc 1 ISSHTM20X1.51 86103324 55.99 SGD
Shipped after 2018-05-29
50 - - 17.5 - M20 M20 M20 2.5 105 15.0 - 12.0 M 1pc 1 ISSHTM20X2.51 86103342 51.99 SGD
Shipped after 2018-05-29
45 - - 25.5 - M27 M27 M27 1.5 - 20.0 - 15.0 M 1pc 1 ISSHTM27X1.51 86103455 119.99 SGD
Shipped after 2018-05-29
15 - - 1.6 - M2 M2 M2 0.4 40 3.0 - 2.5 M 1pc 1 ISSHTM2X0.41 86103491 6.99 SGD
Shipped after 2018-05-29
18 - - 2.9 - M3.5 M3.5 M3.5 0.6 48 4.0 - 3.2 M 1pc 1 ISSHTM3.5X0.61 86103507 6.99 SGD
Shipped after 2018-05-28
24 - - 5.0 - M6 M6 M6 1.0 62 6.0 - 4.5 M 1pc 1 ISSHTM6X1.01 86103656 5.99 SGD
Shipped after 2018-05-29
16 40 - 2.3 - UNC No.4-40 - UNC No.4-40 - 44 3.0 40 2.5 UNC 1pc 1 ISSHTNO.4NC401 86103762 9.99 SGD
Shipped after 2018-05-29
45 11 - 13.7 - W5/8-11 - W5/8-11 - 95 12.0 11 9.0 W 1pc 1 ISSHT58W111 86102965 41.99 SGD
Shipped after 2018-05-29
38 14 - 9.4 - W7/16-14 - W7/16-14 - 80 8.0 14 6.0 W 1pc 1 ISSHT716W141 86103001 23.99 SGD
Shipped after 2018-05-29
38 - - 9.6 9 M11 M11 M11 1.5 80 8.0 - 6.0 M 1pc 1 ISSHTM11X1.51 86103123 30.99 SGD
Shipped after 2018-05-29
30 - - 21.0 - M22 M22 M22 1.0 85 17.0 - 13.0 M 1pc 1 ISSHTM22X1.01 86103351 119.99 SGD
Shipped after 2018-05-29
45 - - 23.5 - M25 M25 M25 1.5 95 19.0 - - M 1pc 1 ISSHTM25X1.51 86103437 129.99 SGD
Shipped after 2018-05-29
62 - - 24.0 - M27 M27 M27 3.0 130 20.0 - 15.0 M 1pc 1 ISSHTM27X3.01 86103473 119.99 SGD
Shipped after 2018-05-29
45 - - 26.5 - M28 M28 M28 1.5 105 21.0 - 17.0 M 1pc 1 ISSHTM28X1.51 86103482 139.99 SGD
Shipped after 2018-05-29
22 - - 4.6 - M5.5 M5.5 M5.5 0.9 60 5.5 - 4.5 M 1pc 1 ISSHTM5.5X0.91 86103604 7.99 SGD
Shipped after 2018-05-29
20 - - 7.3 - M8 M8 M8 0.75 62 6.2 - 5.0 M 1pc 1 ISSHTM8X07.51 86103683 13.99 SGD
Shipped after 2018-05-28
16 48 - 2.4 - UNF No.4-48 - UNF No.4-48 - 44 3.0 48 2.5 UNF 1pc 1 ISSHTNO.4NF481 86103771 9.99 SGD
Shipped after 2018-05-29
18 40 - 2.6 - UNC No.5-40 - UNC No.5-40 - 46 4.0 40 3.2 UNC 1pc 1 ISSHTNO.5NC401 86103787 9.99 SGD
Shipped after 2018-05-29
18 40 - 2.6 - W1/8-40 - W1/8-40 - 46 4.0 40 3.2 W 1pc 1 ISSHT18W401 86102773 7.99 SGD
Shipped after 2018-05-29
60 8 - 22.4 - W1-8 - W1-8 - 125 20.0 8 15.0 W 1pc 1 ISSHT1W81 86102807 109.99 SGD
Shipped after 2018-05-29
50 10 - 16.7 - W3/4-10 - W3/4-10 - 10 14.0 10 11.0 W 1pc 1 ISSHT34W101 86102843 55.99 SGD
Shipped after 2018-05-29
- - - - - W5/32-32 - W5/32-32 - 95 - 32 - W 1pc 1 ISSHT532W321 86102931 8.99 SGD
Shipped after 2018-05-29
55 14 - 20.2 - UNF 7/8-14 - UNF 7/8-14 - 115 17.0 14 13.0 UNF 1pc 1 ISSHT78NF141 86103026 77.99 SGD
Shipped after 2018-05-29
55 9 - 19.5 - W7/8-9 - W7/8-9 - 115 17.0 9 13.0 W 1pc 1 ISSHT78W91 86103035 71.99 SGD
Shipped after 2018-05-29
42 12 - 12.2 - UNC 9/16-12 - UNC 9/16-12 - 90 10.5 12 8.0 UNC 1pc 1 ISSHT916NC121 86103044 44.99 SGD
Shipped after 2018-05-29
20 - - 9.3 - M10 M10 M10 0.75 62 7.0 - 5.5 M 1pc 1 ISSHTM10X0.751 86103087 30.99 SGD
Shipped after 2018-05-29
30 - - 13.0 9 M14 M14 M14 1.0 70 10.5 - 8.0 M 1pc 1 ISSHTM14X1.01 86103175 45.99 SGD
Shipped after 2018-05-29
42 - - 12.8 - M14 M14 M14 1.25 88 10.5 - 8.0 M 1pc 1 ISSHTM14X1.251 86103184 30.99 SGD
Shipped after 2018-05-29
42 - - 12.0 - M14 M14 M14 2.0 88 10.5 - 8.0 M 1pc 1 ISSHTM14X2.01 86103202 27.99 SGD
Shipped after 2018-05-29
16 - - 2.2 - M2.6 M2.6 M2.6 0.45 44 3.0 - 2.5 M 1pc 1 ISSHTM2.6X0.451 86103306 6.99 SGD
Shipped after 2018-05-29
30 - - 23.0 - M24 M24 M24 1.0 90 19.0 - 15.0 M 1pc 1 ISSHTM24X1.01 86103394 119.99 SGD
Shipped after 2018-05-28
45 - - 22.5 - M24 M24 M24 1.5 95 19.0 - 15.0 M 1pc 1 ISSHTM24X1.51 86103403 78.99 SGD
Shipped after 2018-05-29
58 - - 21.0 - M24 M24 M24 3.0 120 19.0 - 15.0 M 1pc 1 ISSHTM24X3.01 86103421 78.99 SGD
Shipped after 2018-05-29
45 - - 28.5 - M30 M30 M30 1.5 105 23.0 - 17.0 M 1pc 1 ISSHTM30X1.51 86103516 199.99 SGD
Shipped after 2018-05-29
20 - - 5.3 - M6 M6 M6 0.75 62 6.0 - 4.5 M 1pc 1 ISSHTM6X0.751 86103647 7.99 SGD
Shipped after 2018-05-29
26 - - 6.0 - M7 M7 M7 1.0 65 6.2 - 5.0 M 1pc 1 ISSHTM7X1.01 86103665 9.99 SGD
Shipped after 2018-05-29
22 32 - 4.1 - UNF No.10-32 - UNF No.10-32 - 60 5.5 32 4.5 UNF 1pc 1 ISSHTNO.10NF321 86103735 12.99 SGD
In stock
22 24 - 4.5 - UNC No.12-24 - UNC No.12-24 - 6.0 5.5 24 4.5 UNC 1pc 1 ISSHTNO.12NC241 86103744 9.99 SGD
Shipped after 2018-05-29
60 12 - 23.2 - UNF 1-12 - UNF 1-12 - 125 20.0 12 15.0 UNF 1pc 1 ISSHT1NF121 86102791 109.99 SGD
Shipped after 2018-05-29
50 16 - 17.2 - UNF 3/4-16 - UNF 3/4-16 - 105 14.0 16 11.0 UNF 1pc 1 ISSHT34NF161 86102834 55.99 SGD
Shipped after 2018-05-29
35 24 - 8.4 - UNF 3/8-24 - UNF 3/8-24 - 75 7.0 24 5.5 UNF 1pc 1 ISSHT38NF241 86102861 18.99 SGD
In stock
18 - - 2.4 - M3 3M M3 0.6 46 4.0 - 3.2 M 1pc 1 ISSHT3M0.61 86102886 5.99 SGD
Shipped after 2018-05-29
30 18 - 6.6 - W5/16-18 - W5/16-18 - 70 5.0 18 5.0 W 1pc 1 ISSHT516W181 86102922 10.99 SGD
Shipped after 2018-05-29
30 - - 11.0 9 M12 M12 M12 1.0 70 8.5 - 6.5 M 1pc 1 ISSHTM12X1.01 86103132 31.99 SGD
Shipped after 2018-05-29
45 - - 16.0 - M18 M18 M18 2.0 95 14.0 - 11.0 M 1pc 1 ISSHTM18X2.01 86103263 49.99 SGD
Shipped after 2018-05-29
15 - - 1.9 - M2.3 M2.3 M2.3 0.4 42 3.0 - 2.5 M 1pc 1 ISSHTM2.3X0.41 86103281 6.99 SGD
Shipped after 2018-05-29
30 - - 19.0 - M20 M20 M20 1.0 80 15.0 - 12.0 M 1pc 1 ISSHTM20X1.01 86103315 82.99 SGD
Shipped after 2018-05-29
18 40 - 2.9 - UNF No.6-40 - UNF No.6-40 - 48 4.0 40 3.2 UNF 1pc 1 ISSHTNO.6NF401 86103814 9.99 SGD
Shipped after 2018-05-29
22 24 - 3.8 - W3/16-24 - W3/16-24 - 60 5.5 24 4.5 W 1pc 1 ISSHT316W241 86102816 7.99 SGD
Shipped after 2018-05-29
20 - - 3.2 - M4 4M M4 0.75 52 5.0 - 4.0 M 1pc 1 ISSHT4M0.751 86102895 5.99 SGD
Shipped after 2018-05-29
38 20 - 9.8 - UNF 7/16-20 - UNF 7/16-20 - 80 8.0 20 6.0 UNF 1pc 1 ISSHT716NF201 86102992 23.99 SGD
Shipped after 2018-05-29
55 9 - 19.5 - UNC 7/8-9 - UNC 7/8-9 - 115 17.0 9 13.0 UNC 1pc 1 ISSHT78NC91 86103017 77.99 SGD
Shipped after 2018-05-29
42 18 - 12.8 - UNF 9/16-18 - UNF 9/16-18 - 90 10.5 18 8.0 UNF 1pc 1 ISSHT916NF181 86103053 44.99 SGD
Shipped after 2018-05-29
15 - - 9.5 - M10 M10 M10 0.5 55 7.0 - 5.5 M 1pc 1 ISSHTM10X0.51 86103071 30.99 SGD
Shipped after 2018-05-29
30 - - 15.0 9 M16 M16 M16 1.0 75 12.5 - 10.0 M 1pc 1 ISSHTM16X1.01 86103211 44.99 SGD
Shipped after 2018-05-29
30 - - 17.0 - M18 M18 M18 1.0 80 14.0 - 11.0 M 1pc 1 ISSHTM18X1.01 86103245 64.99 SGD
Shipped after 2018-05-29
55 - - 19.5 - M22 M22 M22 2.5 115 17.0 - 13.0 M 1pc 1 ISSHTM22X2.51 86103385 64.99 SGD
Shipped after 2018-05-29
20 - - 3.8 - M4.5 M4 M4.5 0.75 55 5.0 - 4.0 M 1pc 1 ISSHTM4.5X0.751 86103577 7.99 SGD
Shipped after 2018-05-28
18 44 - 2.7 - UNF No.5-44 - UNF No.5-44 - 46 4.0 44 3.2 UNF 1pc 1 ISSHTNO.5NF441 86103796 9.99 SGD
Shipped after 2018-05-29
20 32 - 3.4 - UNC No.8-32 - UNC No.8-32 - 52 5.0 32 4.0 UNC 1pc 1 ISSHTNO.8NC321 86103823 9.99 SGD
In stock
20 36 - 3.5 - UNF No.8-36 - UNF No.8-36 - 52 5.0 36 4.0 UNF 1pc 1 ISSHTNO.8NF361 86103832 9.99 SGD
Shipped after 2018-05-29
50 10 - 16.5 - UNC 3/4-10 - UNC 3/4-10 - 105 14.0 10 11.0 UNC 1pc 1 ISSHT34NC101 86102825 55.99 SGD
Shipped after 2018-05-29
42 12 - 12.3 - W9/16-12 - W9/16-12 - 90 10.5 12 8.0 W 1pc 1 ISSHT916W121 86103062 44.99 SGD
Shipped after 2018-05-29
38 - - 10.8 - M12 M12 M12 1.25 82 8.5 - 6.5 M 1pc 1 ISSHTM12X1.251 86103141 24.99 SGD
Shipped after 2018-05-28
45 - - 14.5 - M16 M16 M16 1.5 95 12.5 - 10.0 M 1pc 1 ISSHTM16X1.51 86103227 35.99 SGD
Shipped after 2018-05-29
45 - - 18.0 - M20 M20 M20 2.0 95 15.0 - 12.0 M 1pc 1 ISSHTM20X2.01 86103333 58.99 SGD
Shipped after 2018-05-29
45 - - 20.0 - M22 M22 M22 2.0 95 17.0 - 13.0 M 1pc 1 ISSHTM22X2.01 86103376 71.99 SGD
Shipped after 2018-05-29
45 - - 28.0 - M30 M30 M30 2.0 105 23.0 - 17.0 M 1pc 1 ISSHTM30X2.01 86103525 219.99 SGD
Shipped after 2018-05-29
65 - - 26.5 - M3 M30 M3 3.5 135 23.0 - 17.0 M 1pc 1 ISSHTM3X0.351 86103552 6.99 SGD
Shipped after 2018-05-29
30 - - 7.0 - M8 M8 M8 1.0 70 6.2 - 5.0 M 1pc 1 ISSHTM8X1.01 86103692 12.99 SGD
Shipped after 2018-05-28
30 - - 7.8 - M9 M9 M9 1.25 72 7.0 - 5.5 M 1pc 1 ISSHTM9X1.251 86103717 13.99 SGD
Shipped after 2018-05-29
18 32 - 2.8 - UNC No.6-32 - UNC No.6-32 - 48 4.0 32 3.2 UNC 1pc 1 ISSHTNO.6NC321 86103805 8.99 SGD
Shipped after 2018-05-29
32 - 9 8.8 9 M10 M10 M10 1.25 75 7.0 - 5.5 M 1pc 1 ISSHTM10X1.251 86103105 9.99 SGD
Shipped after 2018-05-29
24 20 - 5.2 - UNC 1/4-20 - UNC 1/4-20 - 62 6.0 20 4.5 UNC 1pc 1 ISSHT14NC201 86102746 7.99 SGD
In stock
35 16 - 8.0 - UNC 3/8-16 - UNC 3/8-16 - 75 7.0 16 5.5 UNC 1pc 1 ISSHT38NC161 86102852 13.99 SGD
In stock
42 12 - 10.7 - W1/2-12 - W1/2-12 - 85 9.0 12 7.0 W 1pc 1 ISSHT12W121 86102737 30.99 SGD
Shipped after 2018-05-29
60 8 - 22.0 - UNC 1-8 - UNC 1-8 - 125 20.0 8 15.0 UNC 1pc 1 ISSHT1NC81 86102782 109.99 SGD
Shipped after 2018-05-29
30 18 - 6.6 - UNC 5/16-18 - UNC 5/16-18 - 70 6.1 18 5.0 UNC 1pc 1 ISSHT516NC181 86102904 11.99 SGD
Shipped after 2018-05-29
38 14 - 9.3 - UNC 7/16-14 - UNC 7/16-14 - 80 8.0 14 6.0 UNC 1pc 1 ISSHT716NC141 86102983 23.99 SGD
Shipped after 2018-05-29
38 - - 10.3 - M12 M12 M12 1.75 82 8.5 - 6.5 M 1pc 1 ISSHTM12X1.751 86103166 22.99 SGD
Shipped after 2018-05-29
42 - - 12.5 - M14 M14 M14 1.5 88 10.5 - 8.0 M 1pc 1 ISSHTM14X1.51 86103193 27.99 SGD
Shipped after 2018-05-29
45 - - 16.5 - M18 M18 M18 1.5 95 14.0 - 11.0 M 1pc 1 ISSHTM18X1.51 86103254 41.99 SGD
Shipped after 2018-05-29
48 - - 15.5 - M18 M18 M18 2.5 100 14.0 - 11.0 M 1pc 1 ISSHTM18X2.51 86103272 41.99 SGD
Shipped after 2018-05-29
16 - - 2.1 - M2.5 M2.5 M2.5 0.45 44 3.0 - 2.5 M 1pc 1 ISSHTM2.5X0.451 86103297 7.99 SGD
Shipped after 2018-05-29
45 - - 24.5 - M26 M26 M26 1.5 95 20.0 - 15.0 M 1pc 1 ISSHTM26X1.51 86103446 139.99 SGD
Shipped after 2018-05-29
65 - - 27.0 - M30 M30 M30 3.0 135 23.0 - 17.0 M 1pc 1 ISSHTM30X3.01 86103534 219.99 SGD
Shipped after 2018-05-29
15 - - 3.5 - M4 M4 M4 0.5 52 5.0 - 4.0 M 1pc 1 ISSHTM4X0.51 86103586 6.99 SGD
Shipped after 2018-05-29
20 - - 3.3 - M4 M4 M4 0.7 52 5.0 - 4.0 M 1pc 1 ISSHTM4X0.71 86103595 4.99 SGD
Shipped after 2018-05-29
15 - - 4.5 - M5 M5 M5 0.5 52 5.5 - 4.5 M 1pc 1 ISSHTM5X0.51 86103613 7.99 SGD
Shipped after 2018-05-29
15 - - 5.5 - M6 M6 M6 0.5 55 6.0 - 4.5 M 1pc 1 ISSHTM6X0.51 86103631 9.99 SGD
Shipped after 2018-05-28
42 13 - 10.8 - UNC 1/2-13 - UNC 1/2-13 - 85 9.0 13 7.0 UNC 1pc 1 ISSHT12NC131 86102712 30.99 SGD
Shipped after 2018-05-28
42 20 - 11.4 - UNF 1/2-20 - UNF 1/2-20 - 85 9.0 20 7.0 UNF 1pc 1 ISSHT12NF201 86102721 29.99 SGD
Shipped after 2018-05-29
24 28 - 5.4 - UNF 1/4-28 - UNF 1/4-28 - 62 6.0 28 4.5 UNF 1pc 1 ISSHT14NF281 86102755 9.99 SGD
In stock
24 20 - 5.1 - W1/4-20 - W1/4-20 - 62 6.0 20 4.5 W 1pc 1 ISSHT14W201 86102764 9.99 SGD
Shipped after 2018-05-29
35 16 - 8.0 - W3/8-16 - W3/8-16 - 75 7.0 16 5.5 W 1pc 1 ISSHT38W161 86102877 13.99 SGD
In stock
30 24 - 6.9 - UNF 5/16-24 - UNF 5/16-24 - 70 6.1 24 5.0 UNF 1pc 1 ISSHT516NF241 86102913 10.99 SGD
Shipped after 2018-05-29
45 11 - 13.6 - UNC 5/8-11 - UNC 5/8-11 - 95 12.0 11 9.0 UNC 1pc 1 ISSHT58NC111 86102947 41.99 SGD
Shipped after 2018-05-29
45 18 - 14.2 - UNF 5/8-18 - UNF 5/8-18 - 95 12.0 18 9.0 UNF 1pc 1 ISSHT58NF181 86102956 42.99 SGD
Shipped after 2018-05-28
22 - - 4.1 - M5 5M M5 0.9 60 5.5 - 4.5 M 1pc 1 ISSHT5M0.91 86102974 5.99 SGD
Shipped after 2018-05-29
30 - - 9.0 - M10 M10 M10 1.0 70 5.5 - 5.5 M 1pc 1 ISSHTM10X1.01 86103096 12.99 SGD
In stock
32 - - 8.5 - M10 M10 M10 1.5 75 7.0 - 5.5 M 1pc 1 ISSHTM10X1.51 86103114 11.99 SGD
Shipped after 2018-05-28
38 - - 10.5 - M12 M12 M12 1.5 82 8.5 - 6.5 M 1pc 1 ISSHTM12X1.51 86103157 22.99 SGD
Shipped after 2018-05-29
45 - - 20.5 - M22 M22 M22 1.5 95 17.0 - 13.0 M 1pc 1 ISSHTM22X1.51 86103367 64.99 SGD
Shipped after 2018-05-29
45 - - 22.0 - M24 M24 M24 2.0 95 19.0 - 15.0 M 1pc 1 ISSHTM24X2.01 86103412 91.99 SGD
Shipped after 2018-05-29
45 - - 25.0 - M27 M27 M27 2.0 95 20.0 - 15.0 M 1pc 1 ISSHTM27X2.01 86103464 139.99 SGD
Shipped after 2018-05-29
65 - - 26.5 - M30 M30 M30 3.5 135 23.0 - 17.0 M 1pc 1 ISSHTM30X3.51 86103543 199.99 SGD
Shipped after 2018-05-29
18 - - 2.5 - M3 M3 M3 0.5 46 4.0 - 3.2 M 1pc 1 ISSHTM3X0.51 86103561 4.99 SGD
Shipped after 2018-05-28
22 - - 4.2 - M5 M5 M5 0.8 60 5.5 - 4.5 M 1pc 1 ISSHTM5X0.81 86103622 6.99 SGD
Shipped after 2018-05-28
15 - - 7.5 - M8 M8 M8 0.5 55 6.2 - 5.0 M 1pc 1 ISSHTM8X0.51 86103674 14.99 SGD
Shipped after 2018-05-29
30 - - 6.8 - M8 M8 M8 1.25 70 6.2 - 5.0 M 1pc 1 ISSHTM8X1.251 86103701 9.99 SGD
Shipped after 2018-05-29
22 24 - 3.9 - UNC No.10-24 - UNC No.10-24 - 60 5.5 24 4.5 UNC 1pc 1 ISSHTNO.10NC241 86103726 8.99 SGD
Shipped after 2018-05-28
22 28 - 4.6 - UNF No.12-28 - - - 60 5.5 28 4.5 UNF 1pc 1 ISSHTNO.12N28F1 86103753 9.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Threading operation
5
From Japan
On 2016-10-04 16:56:22
Although it can evaluate inexpensive, correspondence range such as old style and special screw etc is wide, it is saved.
This review is about item#86103805.

Related Products